3. 2409-20
  • 
Product videos
Product images
2409-20 M12 FUEL LOW SPEED TIRE BUFFER B 2409-20 M12 FUEL LOW SPEED TIRE BUFFER B 2409-20 M12 FUEL LOW SPEED TIRE BUFFER B
 Previous
 Next
Others - 2409-20 M12 FUEL LOW SPEED TIRE BUFFER B - 2409-20
2409-20 M12 FUEL LOW SPEED TIRE BUFFER B
2409-20 M12 FUEL LOW SPEED TIRE BUFFER B
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2409-20 M12 FUEL LOW SPEED TIRE BUFFER B

Product code: 
MIL240920
Mfr Number: 
2409-20
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
2409-20 M12 FUEL LOW SPEED TIRE BUFFER B
The MILWAUKEE® M12 FUEL™ Low Speed Tire Buffer is the world's first cordless tire buffer, delivering performance, control, and runtime to replace pneumatic solutions in the shop. With the POWERSTATE™ Brushless Motor, this tire repair tool provides the performance and size professional tire technicians demand. The tire buffer has the power to complete passenger, light truck, and commercial flat tire repairs. Avoid costly mistakes by performing consistent flat tire repairs with a dedicated Buffing and Drilling mode with 2-Mode Drive Control™. With the runtime to perform up to 30 flat tire repairs on a single XC4.0Ah battery, this tire buffer increases productivity with less downtime. This mobile tire repair tool provides users with greater access and mobility, eliminating the frustrations of hoses and compressors.

The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 2409-20 M12 FUEL LOW SPEED TIRE BUFFER B