

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Tools, Test Equipment
  3. Flashlights, Stringlites, Tools

Flashlights, Stringlites, Tools Flashlights, Stringlites, Tools


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

27
Flashlights Other Lamp Sources
Flashlights Other Lamp Sources
16
LED
LED
16
Stringlites & Portable Lighting
Stringlites & Portable Lighting

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
BIZLINE
625034 LED HEADLAMP REACHARGE

Part Number: BIZ625034

MPN:  BIZ 625034

EA
BIZLINE
620262 LED INSPECLAMP REACHARGE 3-1

Part Number: BIZ620262

MPN:  BIZ 620262

EA
BIZLINE
625070 LED FLOODLIGHT 25W PLUG IN

Part Number: BIZ625070

MPN:  BIZ 625070

EA
BIZLINE
625067 LED FLOODLIGHT 10W RECHARGE

Part Number: BIZ625067

MPN:  BIZ 625067

EA
BIZLINE
625060 LED FLOODLIGHT MULTIBATTERY 40

Part Number: BIZ625060

MPN:  BIZ 625060

EA
BIZLINE
620261 LED INSPECLAMP REACHARGE

Part Number: BIZ620261

MPN:  BIZ 620261

EA
BIZLINE
LED STRING LIGHT 100FT 14/3 X10LED 65K

Part Number: BIZ625143

MPN:  BIZ 625143

EA
BIZLINE
STRING LIGHT 100FT 14/2X10 SOCKET NO LMP

Part Number: BIZ625142

MPN:  BIZ 625142

EA
KLEIN TOOLS
56220 LED HEADLAMP WITH SILCONE STRAP

Part Number: KLE56220

MPN:  56220

EA
LEDVANCE (SYLVANIA)
LEDWORKLIGHT100850PLGR LINKABLE 5K

Part Number: SYE40975

MPN:  40975

EA
ENERGIZER CANADA
HDBIN32E IND HEADLAMP 300 LUMENS

Part Number: EVEHDBIN32E

MPN:  HDBIN32E

EA
ENERGIZER CANADA
ENHDFRLP RECH HEADLAMP 400 LUMENS

Part Number: EVEENHDFRLP

MPN:  ENHDFRLP

EA
ENERGIZER CANADA
ENISHD32E INTRINSICALLY SAFE HEADLAMP

Part Number: EVEENISHD32E

MPN:  ENISHD32E

EA
ENERGIZER CANADA
HCSP61E FLT. HARD CASE SPOT 6AA LED

Part Number: EVEHCSP61E

MPN:  HCSP61E

EA
KLEIN TOOLS
56028 FLASHLIGHT WITH WORKLIGHT

Part Number: KLE56028

MPN:  56028

EA
LEDVANCE (SYLVANIA)
WORKLIGHT1A/25PLUG850/TR/OR 5FT CABWPLUG

Part Number: SYE41520

MPN:  41520

EA
ENERGIZER CANADA
EPMZH61E HANDHELD LIGHT 1300 LUMENS

Part Number: EVEEPMZH61E

MPN:  EPMZH61E

EA
ENERGIZER CANADA
HCAL41E WORKLIGHT 550 LUMEN

Part Number: EVEHCAL41E

MPN:  HCAL41E

EA
ENERGIZER CANADA
EVGPLN45H 6V LANTERN FLOATING

Part Number: EVEEVGPLN45H

MPN:  EVGPLN45H

EA
M2A01H MINIMAGLITE KIT FLASHLIGHT

Part Number: ACKM2A01H

MPN:  M2A01H

EA
ENERGIZER CANADA
EPMHH32E HANDHELD LIGHT 270 LUMENS

Part Number: EVEEPMHH32E

MPN:  EPMHH32E

EA
ENERGIZER CANADA
ENPMTRL8 TACTICAL RECH LIGHT 700 LUMEN

Part Number: EVEENPMTRL8

MPN:  ENPMTRL8

EA
ENERGIZER CANADA
ENPMHRL7 METAL HANDHELD RECH 1200 LUMEN

Part Number: EVEENPMHRL7

MPN:  ENPMHRL7

EA
ENERGIZER CANADA
HDB32E HEADLAMP 300 LUMENS

Part Number: EVEHDB32E

MPN:  HDB32E

EA
Show more results
1 - 24 of 59
  • 1
  • 2
  • 3
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection