Cookie Preferences
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
  2. Tools, Test Equipment
  3. Cable Pulling & Hoists
  4. Pullers & Grips
  5. 31-480
  • 
Pullers & Grips - 31-480 LINE PACKAGE 1"X300' 5/PK - 31-480
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

31-480 LINE PACKAGE 1"X300' 5/PK

Product code: 
IDE31480
Mfr Number: 
31-480
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
 PK

Min: 1 PK , Multiple  1 PK
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
31-480 LINE PACKAGE 1"X300' 5/PK
IDEAL, Line Package, Construction: One-Piece, Diameter: 64 IN, Length: 300 FT, Tensile Strength: 17 LB, Color: White, Package: 5/Bag

IDEAL Line packages in three colors depending on the diameter. Line packages provide both the line and a foam tip. This one-piece construction provides for faster and easier use with no knots or foam carriers to retrieve. The 17 lb. tensile strength is ideal for use with any type of blower or vacuum system.


Technical Specifications



Technical Specifications

Pullers & Grips
Catalog Number 31-480
Mfrcode IDEAL
MFR UNSPSC 39131700
MFR FULLNAME IDEAL INDUSTRIES INC
PKG WEIGHT UOM LB
PRODUCT NAME LINE PACKAGE
PKG WEIGHT .3
PKG TYPE PK
PKG QTY 5
 
PKG UOM EA
ADDITIONAL INFORMATION USED WITH ANY TYPE OF BLOWER/VACUUM SYSTEM
Length 300 FT
STANDARD PACKAGE 5 PER BAG
COLOR WHITE
Length in Ft 300
CONDUIT SIZE 1 INCH
TENSILE STRENGTH 17 LB
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
Cookie Preferences

Rexel Atlantic and its partners use cookies and similar technologies on this site. Some cookies are essential for the site to function and do not require your consent. Others are optional and require your consent.

For more information, please read our Privacy Policy.