2. Tools, Test Equipment
  3. Cable Pulling & Hoists
  4. Pullers & Grips
  5. 31-477
  • 
Pullers & Grips - 31-477 3/4"X450' YELLOW 5/PK - 31-477
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

31-477 3/4"X450' YELLOW 5/PK

Product code: 
IDE31477
Mfr Number: 
31-477
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
 PK

Min: 1 PK , Multiple  1 PK
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
31-477 3/4"X450' YELLOW 5/PK
IDEAL, Line Package, Construction: One-Piece, Diameter: 3/4 IN, Length: 450 FT, Color: Yellow, Package: 5/Bag

IDEAL Line packages in three colors depending on the diameter. Line packages provide both the line and a foam tip. This one-piece construction provides for faster and easier use with no knots or foam carriers to retrieve. The 17 lb. tensile strength is ideal for use with any type of blower or vacuum system.


Technical Specifications



Technical Specifications

Pullers & Grips
Mfrcode IDEAL
Catalog Number 31-477
Mfr UNSPSC 39131700
Product Name LINE PACKAGE
Mfr Fullname IDEAL INDUSTRIES INC
Pkg Weight .3
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 5
 
Pkg UOM EA
Additional Information USED WITH ANY TYPE OF BLOWER/VACUUM SYSTEM
Length 450 FT
Standard Package 5 PER BAG
Color YELLOW
Length in Ft 450
Conduit Size 3/4 INCH
Tensile Strength 17 LB