2. Tools, Test Equipment
  3. Cable Pulling & Hoists
  4. Pullers & Grips
  5. 31-472
  • 
Pullers & Grips - 31-472 LINE PACKAGE 1/2"X75' 10/PK - 31-472
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

31-472 LINE PACKAGE 1/2"X75' 10/PK

Product code: 
IDE31472
Mfr Number: 
31-472
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
 PK

Min: 1 PK , Multiple  1 PK
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
31-472 LINE PACKAGE 1/2"X75' 10/PK
IDEAL, Line Package, Construction: One-Piece, Diameter: 1/2 IN, Length: 75 FT, Color: Red, Package: 10/Bag

IDEAL Line packages in three colors depending on the diameter. Line packages provide both the line and a foam tip. This one-piece construction provides for faster and easier use with no knots or foam carriers to retrieve. The 17 lb. tensile strength is ideal for use with any type of blower or vacuum system.

Technical Specifications



Technical Specifications

Pullers & Grips
Mfrcode IDEAL
Catalog Number 31-472
Mfr UNSPSC 39131700
Mfr Fullname IDEAL INDUSTRIES INC
Product Name LINE PACKAGE
Pkg Weight .3
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 5
 
Pkg UOM EA
Additional Information USED WITH ANY TYPE OF BLOWER/VACUUM SYSTEM
Length 75 FT
Standard Package 10 PER BAG
Color RED
Length in Ft 75
Conduit Size 1/2 INCH
Tensile Strength 17 LB