2. Tools, Test Equipment
  3. Bits, Blades, Punches & Holesaws
  4. Drill Bits, Hole Saws & Accessories
  5. 35-520
  • 
Product videos
Product images
35-520 ELECTRICIAN'S STEP BIT KIT 35-520 ELECTRICIAN'S STEP BIT KIT
 Previous
 Next
Drill Bits, Hole Saws & Accessories - 35-520 ELECTRICIAN'S STEP BIT KIT - 35-520
35-520 ELECTRICIAN'S STEP BIT KIT
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

35-520 ELECTRICIAN'S STEP BIT KIT

Product code: 
IDE35520
Mfr Number: 
35-520
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
 Catalog Page
Technical Documents
 Back

Technical Documents

 Catalog Page

Product Details



Product Details

35-520 ELECTRICIAN'S STEP BIT KIT
IDEAL, Step Bit Kit, Electrician's, Consist Of 1: 35-511 1/8 To 1/2 Bit Diameters Sizes (IN), Consist Of 2: 35-513 1/4 To 7/8 Bit Diameters Sizes (IN), Consist Of 3: 35-515 1/4 To 1-1/8 Bit Diameters Sizes (IN), Consist Of 4: 35-517 1/4 To 1-3/8 Bit Diameters Sizes (IN), Includes: 35-511, 35-513, 35-515, And 35-517

IDEAL step drill bits for precise, repetitive drilling through the toughest materials including brass, carbon steel, cast iron, stainless steel, and more. These tough and reliable tools are constructed with a rugged titanium nitride exterior coating for protection, edge retention and corrosion resistance. Each step is gradually blended to ease stepping through hole sizes; reducing the need to keep changing drill bits. Split point design eliminates the need for a starter hole or punch and delivers three times faster starts, saving valuable time. The double-fluted design provides balanced cuts, more cutting surface compared to a single flute design, and cooler operation.


Technical Specifications



Technical Specifications

Drill Bits, Hole Saws & Accessories
Catalog Number 35-520
Mfrcode IDEAL
MFR FULLNAME IDEAL INDUSTRIES INC
PRODUCT NAME STEP BIT KIT
PKG WEIGHT UOM LB
PKG TYPE PK
 
PKG QTY 10.00
PKG WEIGHT 1.2000
PKG UOM EA
Addnl Information KIT INCLUDES FOUR STEP BITS 35-511, 35-513, 35-515 AND 35-517
Number of Drills 4