

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Security & Signaling
  3. Emergency Lighting Exit Signs & Accessories

Emergency Lighting Exit Signs & Accessories Emergency Lighting Exit Signs & Accessories


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

11
Emergency Lighting Accessories
Emergency Lighting Accessories
11
Emergency Lighting Units
Emergency Lighting Units
9
Exit Signs
Exit Signs

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
ABB
RGC272BLD 6V STEEL LED EM UNIT BLD HEADS

Part Number: LUMRGC272BLD

MPN:  RGC272BLD

ABB
RGC442LD1 6V STEEL EM UNIT 4W-MR16

Part Number: LUMRGC442LD1

MPN:  RGC442LD1

ABB
RG12S1442LD7 BAT 12VDC 144W C/W 2-4W LED

Part Number: LUMRG12S1442LD7

MPN:  RG12S1442LD7

ABB
RG12S722LD7 BAT 12VDC 72W C/W 2-4WLED

Part Number: LUMRG12S722LD7

MPN:  RG12S722LD7

STANPRO
PRMS-2L RM COMBO ST 6V 36W 2 PAR18 2W LE

Part Number: STDPRMS2L

MPN:  PRMS2L

ABB
LS3WS EXIT SIGN STEEL PICTOGRAM SLF PWRD

Part Number: LUMLS3WS

MPN:  LS3WS

STANPRO
N2-06-12V3WLJ REMO DBL PAR18 6V TO 12V L

Part Number: STDN20612V3WLJ

MPN:  N2-06-12V3WLJ

STANPRO
PRMS60360-2N09T RM COMBO ST 6V36W UF 2N9

Part Number: STDPRMS603602N09T

MPN:  PRMS603602N09T

ABB
LSC44W2LD1 6V 44W LED COMBO PICTO 4W LED

Part Number: LUMLSC44W2LD1

MPN:  LSC44W2LD1

ABB
GRAWSPN3R EXIT SELF POWERED LER660SP

Part Number: LUMGRAWSPN3R

MPN:  GRAWSPN3R

ABB
LCSRD 2 HEAD LED REMOTE 3.6V 1W WHT

Part Number: LUMLCSRD

MPN:  LCSRD

ABB
RG12S722LD10 72W UNIT 2HEADS LED 12VDC

Part Number: LUMRG12S722LD10

MPN:  RG12S722LD10

ABB
RGC722LD1 BATT UNIT 72W6V4W LED LP ST

Part Number: LUMRGC722LD1

MPN:  RGC722LD1

ABB
MQM2LD1 LED DBL REMOTES 4W LP 6V

Part Number: LUMMQM2LD1

MPN:  MQM2LD1

ABB
LMCEUN EXIT SIGN UNIV.

Part Number: LUMLMCEUN

MPN:  LMCEUN

ABB
MQM1LD7 SGL MQM MR16 12V4W LED

Part Number: LUMMQM1LD7

MPN:  MQM1LD7

ABB
LS2WS RUNNING MAN EXIT

Part Number: LUMLS2WS

MPN:  LS2WS

ABB
RGC272LD1 BATT UNIT 27W6V4W LED LP ST

Part Number: LUMRGC272LD1

MPN:  RGC272LD1

ABB
LS1WU RUNNING MAN EXIT

Part Number: LUMLS1WU

MPN:  LS1WU

ABB
MQM2LD7 LED DBL REMOTES 4W LP 12V

Part Number: LUMMQM2LD7

MPN:  MQM2LD7

ABB
RGS722LD1 RGS722LD1 ( 6V 2 HEAD LED )

Part Number: LUMRGS722LD1

MPN:  RGS722LD1

ABB
LP3WS PLAST.1F/2F UNIV 120/347 SELF.PWR

Part Number: LUMLP3WS

MPN:  LP3WS

ABB
LP3WU RUNNING MAN EXIT SIGN PLASTIC UNV

Part Number: LUMLP3WU

MPN:  LP3WU

ABB
MQM1LD1 1H PROJECTOR 4W 6V MR16 LED

Part Number: LUMMQM1LD1

MPN:  MQM1LD1

Show more results
1 - 24 of 31
  • 1
  • 2
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2025 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2025 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection