We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Security & Signaling
  3. Audible & Visual Signals
  4. Commercial Visual Signals
  5. Other Beacons

Other Beacons


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
SCHNEIDER
XVUC25 XVU ORANGE LED UNIT

Part Number: SCHXVUC25

MPN:  XVUC25

EA
SCHNEIDER
ATV930U15M3 2HP 240V ATV630 TYPE1

Part Number: SCHATV930U15M3

MPN:  ATV930U15M3

EA
SCHNEIDER
RSLZRA2 SPRNG SCKT48/60AC/DC FOR 48/60VD

Part Number: SCHRSLZRA2

MPN:  RSLZRA2

EA
SCHNEIDER
9001BW242 PUSHBUTTON CONTROL STATION

Part Number: SCH9001BW242

MPN:  9001BW242

EA
SCHNEIDER
ATV930D30N4 40HP 460V ATV630 TYPE 1

Part Number: SCHATV930D30N4

MPN:  ATV930D30N4

EA
SCHNEIDER
BMXAMO0410H COATED 4 CH ISOLATED HI LVL

Part Number: SCHBMXAMO0410H

MPN:  BMXAMO0410H

EA
SCHNEIDER
XVR12B04 ROTATING MIRROR LED 120MM 24V R

Part Number: SCHXVR12B04

MPN:  XVR12B04

EA
SCHNEIDER
XVBC020 SUPPORT TUBE FOR INDICATING BANK

Part Number: SCHXVBC020

MPN:  XVBC020

EA
SCHNEIDER
XVBL1B4 BEACON FLASHING LED RED 24V AC/D

Part Number: SCHXVBL1B4

MPN:  XVBL1B4

EA
SCHNEIDER
XVBL0M6 ILL BEACON STEADY LED BLUE 230V

Part Number: SCHXVBL0M6

MPN:  XVBL0M6

EA
SCHNEIDER
XVBL6B5 BEACON 5J STROBE ORANGE 24V AC/D

Part Number: SCHXVBL6B5

MPN:  XVBL6B5

EA
SCHNEIDER
XVBL8G5 ILLUMINATED BEACON - ORANGE

Part Number: SCHXVBL8G5

MPN:  XVBL8G5

EA
SCHNEIDER
XVBL8G8 ILLUMINATED BEACON - YELLOW

Part Number: SCHXVBL8G8

MPN:  XVBL8G8

EA
SCHNEIDER
LXM28AU02M3X LEXIUM28 CAN IO DRIVE 1/3PH

Part Number: SCHLXM28AU02M3X

MPN:  LXM28AU02M3X

EA
1 - 14 of 14
  • 1
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection