

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lighting
  3. Repair Parts & Accessories
  4. Sockets (Lampholders)

Sockets (Lampholders) Sockets (Lampholders)


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

79
Fluorescent Sockets
Fluorescent Sockets
77
Incandescent Sockets
Incandescent Sockets
27
Compact Fluorescent Sockets
Compact Fluorescent Sockets
8
Lampholder Accessories
Lampholder Accessories
6
HID Sockets
HID Sockets
6
Miscellaneous
Miscellaneous
5
Outdoor Lampholders
Outdoor Lampholders
1
Halogen Sockets
Halogen Sockets

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
LEVITON MANUFACTURING OF CANADA
8829 LAMPHOLDER INC 600W 600V KEYLESS **

Part Number: LEV8829CW4

MPN:  8829-CW4

LEVITON MANUFACTURING OF CANADA
55 EB LAMPH PIGTAIL MED 14GA 6 660W250V

Part Number: LEV55

MPN:  55

LEVITON MANUFACTURING OF CANADA
8827CWI 660W LAMPHOLDER PULL CHAIN

Part Number: LEV8827CW1

MPN:  8827-CW1

LEVITON MANUFACTURING OF CANADA
8681 MOGUL-MEDUIM BASE ADAPTER PORCELAIN

Part Number: LEV8681

MPN:  8681

LEVITON MANUFACTURING OF CANADA
9854-2 WH LAMPH CEIL O/D W/POTTED LEADS

Part Number: LEV98542

MPN:  9854-2

RAB DESIGN
MS180S-BRZ SENSOR

Part Number: RAB087002

MPN:  087002

LEVITON MANUFACTURING OF CANADA
9855LED GU24 LED 10W REPLACEMENT LAMP 3K

Part Number: LEV9855LED

MPN:  9855-LED

LEVITON MANUFACTURING OF CANADA
13351N LAMPHOLDERSHORT SLIDEON

Part Number: LEV13351N

MPN:  13351-N

RAB DESIGN
WLH WEATHERPROOF LAMPHOLDER WITH 1/2 STE

Part Number: RAB008380

MPN:  008380

PPCLH PLASTIC PULL CHAIN LAMPHOL

Part Number: EPOPPCLH

MPN:  PPCLH

LEVITON MANUFACTURING OF CANADA
13355N STANDARD SLIDEON FL LAMPHOLDER

Part Number: LEV13355N

MPN:  13355-N

RAB DESIGN
R100WH LAMPHOLDER WHITE

Part Number: RAB022428

MPN:  022428

LEVITON MANUFACTURING OF CANADA
8746 MOGUL BASE CERAMIC

Part Number: LEV8746

MPN:  8746

POLYGON
99-050-QT-1 VELCRO-LITE 1/2X75FT BLACK

Part Number: POL99050QT1

MPN:  99-050-QT-1

LEVITON MANUFACTURING OF CANADA
13654-SWP WHT FLUOR MINI BI-PIN T5

Part Number: LEV13654SWP

MPN:  13654-SWP

LEVITON MANUFACTURING OF CANADA
13353N FLOUR SOCKETLOW PROFILESLID

Part Number: LEV13353N

MPN:  13353-N

LEVITON MANUFACTURING OF CANADA
2006 SOCKET EXTENSION MEDMED

Part Number: LEV2006

MPN:  2006

LEVITON MANUFACTURING OF CANADA
70046 WHT GLAZED LAMPHOLD 18GA SEW2 9"

Part Number: LEV70046

MPN:  70046

LEVITON MANUFACTURING OF CANADA
13351D LOW PROFILE DISCONNET SLIDE ON

Part Number: LEV13351D

MPN:  13351-D

LEVITON MANUFACTURING OF CANADA
10085 MB KEYLESS MSCREW WH 1PC 660W 250V

Part Number: LEV10085

MPN:  10085

LEVITON MANUFACTURING OF CANADA
12200-W WH LAMPH GUARD CAGE FOR BULB CLG

Part Number: LEV12200W

MPN:  12200-W

LEVITON MANUFACTURING OF CANADA
13357N LAMPHOLDER SOCKET LEV

Part Number: LEV13357N

MPN:  13357-N

LEVITON MANUFACTURING OF CANADA
2536 660W 1000V PLUNGER END FL LAMPHOLD

Part Number: LEV2536

MPN:  2536

LEVITON MANUFACTURING OF CANADA
26725-419 WHT FLUOR VERT SCR MNT 26/42W

Part Number: LEV26725419

MPN:  26725-419

Show more results
1 - 24 of 209
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection