We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Heating, Ventilation
  3. Residential Products

Residential Products Residential Products


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

256
Heating
Heating
32
Other Residential Products
Other Residential Products
10
Ventilation
Ventilation

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
OUELLET
OFM1000BL BASEBOARD 1000W 240V WHITE

Part Number: OUEOFM1000BL

MPN:  OFM1000BL

Guaranteed Stock
Guaranteed Stock
EA
OUELLET
OTH3000-A NON-PROG ELECTRONIC THERMOSTAT

Part Number: OUEOTH3000A

MPN:  OTH3000-A

EA
OUELLET
OFM1500BL BASEBOARD 1500W 240V WHITE

Part Number: OUEOFM1500BL

MPN:  OFM1500BL

Guaranteed Stock
Guaranteed Stock
EA
OUELLET
OFM0500BL 500W 240V WHITE B/B HTR

Part Number: OUEOFM0500BL

MPN:  OFM0500BL

Guaranteed Stock
Guaranteed Stock
EA
OUELLET
OFM0750BL 750W 240V WHITE B/B HTR

Part Number: OUEOFM0750BL

MPN:  OFM0750BL

Guaranteed Stock
Guaranteed Stock
EA
BROAN-NUTONE
BK125LWH CHIME KIT 2 LIGHTED P.BUTTON

Part Number: BRLBK125LWH

MPN:  BK125LWH

EA
PANASONIC
FV0510VS1 BATH FAN DC 50/80/100CFM

Part Number: PACFV0510VS1

MPN:  FV0510VS1

EA
OUELLET
OFM1250BL 1250W 240V WHITE B/B HTR

Part Number: OUEOFM1250BL

MPN:  OFM1250BL

EA
OUELLET
OFM2000BL 2000W 240V WHITE B/B HTR

Part Number: OUEOFM2000BL

MPN:  OFM2000BL

Guaranteed Stock
Guaranteed Stock
EA
OUELLET
KIT-OVS-TB6 OVS SERIES KIT MECH STAT 1P

Part Number: OUEKITOVSTB6

MPN:  KIT-OVS-TB6

EA
OUELLET
OFM1750BL 1750W 240V WHITE B/B HTR 75

Part Number: OUEOFM1750BL

MPN:  OFM1750BL

EA
OUELLET
RC840T240 HEAT RELAY W/240V XFMR 22A

Part Number: OUERC840T240

MPN:  RC840T-240

EA
OUELLET
OFM0300BL 300W 240V WHITE B/B HTR 22

Part Number: OUEOFM0300BL

MPN:  OFM0300BL

EA
OUELLET
T822K1034 TSTAT VERT WHT 24V 1030

Part Number: OUET822K1034

MPN:  T822K1034

EA
OUELLET
OVS2000BL 2000W FF WALL HEAT 240V

Part Number: OUEOVS2000BL

MPN:  OVS2000BL

EA
TH1100DV1000/U NON-PROG STAT 24VAC/BATT

Part Number: HOATH1100DV1000U

MPN:  TH1100DV1000/U

EA
OUELLET
OVS1000BL 1000W FF WALL HEAT 240V

Part Number: OUEOVS1000BL

MPN:  OVS1000BL

EA
OUELLET
OVS1500BL 1500W FF WALL HEAT 240V

Part Number: OUEOVS1500BL

MPN:  OVS1500BL

EA
PANASONIC
FV-0511VQ1 FAN W. CEILING 50/80110CFM

Part Number: PACFV0511VQ1

MPN:  FV0511VQ1

EA
BROAN-NUTONE
AE80K BATH FAN 80 CFM 0.8 SONES WHITE

Part Number: BRLAE80K

MPN:  AE80K

EA
AC130-12-P10/U WALLPLT TH146 TH149 TH146

Part Number: HOAAC13012P10U

MPN:  AC130-12-P10/U

EA
OUELLET
OFM2500BL 2500W 240V WHT B/B HTR

Part Number: OUEOFM2500BL

MPN:  OFM2500BL

EA
CHEMELEX PYROTENAX
H622250 240V HEAT TRACE 250FT REEL

Part Number: PYRH622250

MPN:  591185-000

FT
OUELLET
RC840 HEAT RELAY W/O TRANSFORMER

Part Number: OUERC840

MPN:  RC840

EA
Show more results
1 - 24 of 298
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection