We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Hazardous Location Products
  3. Lighting Fixtures

Lighting Fixtures Lighting Fixtures


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

14
Miscellaneous
Miscellaneous
5
LED
LED

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
LEDVANCE (SYLVANIA)
LEDMD4R3B800ST9SC3WH 4" FIRE RATED DISC

Part Number: SYE63426

MPN:  63426

EA
LEDVANCE (SYLVANIA)
LEDMD6R3B1200ST9SC3WH 6" FIRE RATED DISC

Part Number: SYE63427

MPN:  63427

EA
HUBBELL
FSPNLCDS6AQ ADAPT PNL12P6LC DUPLXZIRCAQ

Part Number: HUBFSPNLCDS6AQ

MPN:  FSPNLCDS6AQ

EA
ACUITY BRANDS LIGHTING
HKM U MALE HOOK ADAPT FOR THE JEBL

Part Number: ACU593958

MPN:  *593958

EA
HUBBELL
EMG1 EM SERIES GUARD

Part Number: KILEMG1

MPN:  EMG1

EA
HUBBELL
EMG2 GUARD AL SUPPORT EMI-EMS-EMH

Part Number: KILEMG2

MPN:  EMG2

EA
HUBBELL
EZA2 EZ SERIES 0,75NPT PENDANT

Part Number: KILEZA2

MPN:  EZA2

EA
HUBBELL
EZTB EZ SERIES TERM BLOCK ASSY

Part Number: KILEZTB

MPN:  EZTB

EA
HUBBELL
EMI20 EM SERIES 300W INC 120V

Part Number: KILEMI20

MPN:  EMI20

EA
HUBBELL
EMI15 EM SERIES 150W INC 120V

Part Number: KILEMI15

MPN:  EMI15

EA
HUBBELL
EZX2 EZ SERIES 0.75NPT CEILING

Part Number: KILEZX2

MPN:  EZX2

EA
IPEX
LWB150 077233 90 DEGREE WALL BRACKET

Part Number: IPELWB150

MPN:  077233

EA
HUBBELL
REFRACTOR TYPE V

Part Number: KILVMR255

MPN:  VMR255

EA
HUBBELL
EZB2 EZ SERIE CROSSE 0.75NPT

Part Number: KILEZB2

MPN:  EZB2

EA
HUBBELL
VUHGG2100 V SERIES 150W INC AND DESCENT

Part Number: KILVUHGG2100

MPN:  VUHGG2100

EA
HUBBELL
EZCB HUB EZ SERIES CONTACT BLOCK

Part Number: KILEZCB

MPN:  EZCB

EA
HUBBELL
KFS6 KILRK SLIP FITTER

Part Number: KILKFS6

MPN:  KFS-6

EA
LEDVANCE (SYLVANIA)
LEDMD3R3B500ST9SC3WH 3" FIRE RATED DISC

Part Number: SYE63425

MPN:  63425

EA
LEDVANCE (SYLVANIA)
LEDMD8R3B1600ST9SC3WH 8" FIRE RATED DISC

Part Number: SYE63428

MPN:  63428

EA
1 - 19 of 19
  • 1
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection