

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Fuses
  3. Power Fuses

Power Fuses Power Fuses


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

120
Class RK1 Fuses
Class RK1 Fuses
73
Class J Fuses
Class J Fuses
38
Class L Fuses
Class L Fuses
16
Class T Fuses
Class T Fuses
14
Class RK1 Fuses
Class RK1 Fuses

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
MERSEN
TR100R FUSE R TD 250V

Part Number: MERTR100R

MPN:  TR100R

MERSEN
AJT 30 CLASS J TIME DELAY 600V FUSE

Part Number: MERAJT30

MPN:  AJT30

MERSEN
TRS30R FUSE R TD 600V

Part Number: MERTRS30R

MPN:  TRS30R

MERSEN
TR200R FUSE R TD 250V

Part Number: MERTR200R

MPN:  TR200R

MERSEN
TRS15R FUSE R TD 600V

Part Number: MERTRS15R

MPN:  TRS15R

MERSEN
AJT 60 CLASS J TIME DELAY 600V FUSE

Part Number: MERAJT60

MPN:  AJT60

MERSEN
TR400R FUSE R TD 250V

Part Number: MERTR400R

MPN:  TR400R

MERSEN
AJT 200 CLASS J TIME DELAY 600V FUSE

Part Number: MERAJT200

MPN:  AJT200

MERSEN
TRS20R FUSE R TD 600V

Part Number: MERTRS20R

MPN:  TRS20R

MERSEN
AJT 20 CLASS J TIME DELAY 600V FUSE

Part Number: MERAJT20

MPN:  AJT20

MERSEN
AJT 15 CLASS J TIME DELAY 600V FUSE

Part Number: MERAJT15

MPN:  AJT15

MERSEN
AJT100 600V 100A CLASS J TD FUSE

Part Number: MERAJT100

MPN:  AJT100

MERSEN
AJT 40 CLASS J TIME DELAY 600V FUSE

Part Number: MERAJT40

MPN:  AJT40

MERSEN
TRS60R FUSE R TD 600VE

Part Number: MERTRS60R

MPN:  TRS60R

MERSEN
TR60R FUSE R TD 250V

Part Number: MERTR60R

MPN:  TR60R

MERSEN
TRS200R FUSE R TD 600V

Part Number: MERTRS200R

MPN:  TRS200R

MERSEN
AN2820PLHSPBPS FIBERGLASS ENCLOSURE

Part Number: MERAN2820PLHSPBPS

MPN:  AN2820PLHS

MERSEN
TRS100R FUSE R TD 600V

Part Number: MERTRS100R

MPN:  TRS100R

MERSEN
TR30R FUSE

Part Number: MERTR30R

MPN:  TR30R

MERSEN
TR15R FUSE

Part Number: MERTR15R

MPN:  TR15R

MERSEN
TRS40R FUSE R TD 600V

Part Number: MERTRS40R

MPN:  TRS40R

MERSEN
TR20R FUSE

Part Number: MERTR20R

MPN:  TR20R

MERSEN
A4J 15 CLASS J FAST ACTING 600V FUSE

Part Number: MERA4J15

MPN:  A4J15

MERSEN
A4J 100 CLASS J FAST ACTING 600V FUSE

Part Number: MERA4J100

MPN:  A4J100

Show more results
1 - 24 of 261
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection