2. Circuit Board & Harness Board Accessories
  3. 7100175089
  • 
Circuit Board & Harness Board Accessories - QCI 1000-1250 3M SHEARBOLT CONNECTOR - 7100175089
3Mlogo
3M

QCI 1000-1250 3M SHEARBOLT CONNECTOR

Product code: 
MMMQCI10001250
Mfr Number: 
7100175089
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
QCI 1000-1250 3M SHEARBOLT CONNECTOR
3M™ QCI Shearbolt Splice Connector is ideal for connecting aluminum, copper and aluminum to copper conductors. Its aluminum construction offers high conductivity and an electro tin plated finish resists corrosion. Tapered ends enable smooth splice body transition from the connector to the cable. For applications up to 69 kV and withstands temperatures of 221 °F (105 °C).

Technical Specifications



Technical Specifications

Circuit Board & Harness Board Accessories
Mfrcode 3M
Mfr UNSPSC 39121400
Catalog Number QCI 1000-1250
Mfr Fullname 3M ELECTRICAL MARKET MRO SOLUTIONS
Product Name SHEAR BOLT CONNECTOR
Pkg Weight 3.4
Pkg Weight UOM LB
Pkg Type CA
Pkg Qty 1
 
Pkg UOM EA
Type CORROSION RESISTANT
Additional Information OPERATING TEMPERATURE 221 DEG F
Size 2.1 INCH OD X 8.25 INCH L
Voltage Rating 35 KV
CONDUCTOR MATERIAL ALUMINUM/COPPER
Hex Size 8 MM
Minimum Conductor Size 1000 KCMIL
Maximum Conductor Size 1250 KCMIL