2. Fasteners & Hangers
  3. Cable Straps & Staples
  4. NMD 90 Cable Straps
  5. BC4S-S10-D0
  • 
NMD 90 Cable Straps - BC4S-S10-D0 CLAMP TIE METAL BARB 15.6L ( - BC4S-S10-D0
PANDUITlogo
PANDUIT

BC4S-S10-D0 CLAMP TIE METAL BARB 15.6L (

Product code: 
PDTBC4SS10D0
Mfr Number: 
BC4S-S10-D0
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
Min: 500 EA , Multiple  500 EA
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
BC4S-S10-D0 CLAMP TIE METAL BARB 15.6L (


Technical Specifications



Technical Specifications

NMD 90 Cable Straps
Catalog Number BC4S-S10-D0
Mfrcode PAND
MFR UNSPSC 39121703
PRODUCT NAME CLAMP TIE
MFR FULLNAME PANDUIT CORPORATION
PKG WEIGHT 3.97
PKG WEIGHT UOM LB
PKG TYPE CT
PKG QTY 5000
PKG UOM EA
Type ONE PIECE, CURVED TIP, LOCKING
Material HEAT STABILIZED WEATHER RESISTANT NYLON
 
ADDITIONAL INFORMATION APPLICATION INDOOR ENVIRONMENTAL CONDITIONS CORROSION RESISTANT, WEATHER RESISTANT OPERATING TEMPERATURE -40 TO 185 DEG F
Length 15.6 INCH
APPROVAL UL
Width 0.185 INCH
STANDARD PACKAGE 500
COLOR BLACK
MOUNTING HOLE SIZE 0.206 INCH DIA, #10 SCREW
Length in Inch 15.6
BUNDLE DIAMETER 4 INCH
TENSILE STRENGTH 50 LB
Clip Material 316 STAINLESS STEEL