Min: 100 EA , Multiple 100 EA
Indoor | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | BC4S-S10-C0 |
| MFR UNSPSC | 39121703 |
| MFR FULLNAME | PANDUIT CORPORATION |
| PKG WEIGHT | .78 |
| PRODUCT NAME | CLAMP TIE |
| PKG WEIGHT UOM | LB |
| PKG TYPE | CT |
| PKG QTY | 1000 |
| PKG UOM | EA |
| Type | ONE PIECE, CURVED TIP, LOCKING |
| Material | HEAT STABILIZED WEATHER RESISTANT NYLON |
| ADDITIONAL INFORMATION | APPLICATION INDOOR ENVIRONMENTAL CONDITIONS CORROSION RESISTANT, WEATHER RESISTANT OPERATING TEMPERATURE -40 TO 185 DEG F |
|---|---|
| Length | 15.6 INCH |
| APPROVAL | UL |
| Width | 0.185 INCH |
| STANDARD PACKAGE | 100 |
| COLOR | BLACK |
| MOUNTING HOLE SIZE | 0.206 INCH DIA, #10 SCREW |
| Length in Inch | 15.6 |
| BUNDLE DIAMETER | 4 INCH |
| TENSILE STRENGTH | 50 LB |
| Clip Material | 316 STAINLESS STEEL |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.