Min: 50 EA , Multiple 50 EA
Indoor | |
| MFR UNSPSC | 39121703 |
|---|---|
| Mfrcode | PAND |
| Catalog Number | BC4LH-S25-L |
| MFR FULLNAME | PANDUIT CORPORATION |
| PRODUCT NAME | CLAMP TIE |
| PKG WEIGHT | .74 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | CT |
| PKG QTY | 500 |
| PKG UOM | EA |
| Type | ONE PIECE, STRAIGHT TIP, LOCKING |
| Material | HEAT STABILIZED WEATHER RESISTANT NYLON 6.6 |
| ADDITIONAL INFORMATION | APPLICATION INDOOR ENVIRONMENTAL CONDITIONS CORROSION RESISTANT OPERATING TEMPERATURE -40 TO 185 DEG F |
|---|---|
| Length | 15.5 INCH |
| APPROVAL | UL |
| Width | 0.275 INCH |
| STANDARD PACKAGE | 50 |
| COLOR | NATURAL |
| MOUNTING HOLE SIZE | 0.26 INCH DIA, 1/4 INCH SCREW |
| Length in Inch | 15.5 |
| BUNDLE DIAMETER | 4 INCH |
| TENSILE STRENGTH | 120 LB |
| Clip Material | 316 STAINLESS STEEL |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.