We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Distribution
  3. Specialty Distribution
  4. Panels & Loadcenters

Panels & Loadcenters Panels & Loadcenters


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

36
Fuse Panel Inserts
Fuse Panel Inserts
5
Generator Loadcentres
Generator Loadcentres
4
GFI Spa Loadcentre
GFI Spa Loadcentre
2
RV, Mobile Home, Farm
RV, Mobile Home, Farm

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
SCHNEIDER
QOFP FILLER PLATE/PANEL QO

Part Number: SCHQOFP

MPN:  QOFP

EA
SCHNEIDER
CHOMFPCP HOMELINE FILLER PLATE PACK OF 3

Part Number: SCHCHOMFPCP

MPN:  CHOMFPCP

EA
SCHNEIDER
QOGP3P3036P 30A 240V 1PH 36CCT GEN PNL

Part Number: SCHQOGP3P3036P

MPN:  QOGP3P3036P

EA
SCHNEIDER
CQOE240GFINM KIT GFI 40A2P

Part Number: SCHCQOE240GFINM

MPN:  CQOE240GFINM

EA
SCHNEIDER
CQOE260GFINM 60A 240V

Part Number: SCHCQOE260GFINM

MPN:  CQOE260GFINM

EA
SCHNEIDER
QOGP3P604436200P 200A SE + 60A GEN PNL

Part Number: SCHQOGP3P604436200P

MPN:  QOGP3P604436200P

EA
GLOBAL POWER PRODUCTS
MA23S & GLC202 30A SURGE L14-3

Part Number: GLOMA23SGLC202

MPN:  MA23-S-GLC20-2

EA
SCHNEIDER
CQOE230GFINM KIT GFI 30A2P

Part Number: SCHCQOE230GFINM

MPN:  CQOE230GFINM

EA
SCHNEIDER
CHOME250SPA HOT TUB/POOL/SPA PACK

Part Number: SCHCHOME250SPA

MPN:  CHOME250SPA

EA
SCHNEIDER
CQO48M30DSGP 30 AMP GENERATOR PANEL

Part Number: SCHCQO48M30DSGP

MPN:  CQO48M30DSGP

EA
SCHNEIDER
16CCT HOMELINE FUSIBLE LOADCENTRE INSERT

Part Number: SCHHFLCIC16BD

MPN:  HFLCIC16BD

EA
SCHNEIDER
24CCT HOMELINE FUSIBLE LOADCENTRE INSERT

Part Number: SCHHFLCI24AD

MPN:  HFLCI24AD

EA
SCHNEIDER
20CCT HOMELINE FUSIBLE LOADCENTRE INSERT

Part Number: SCHHFLCI20BD

MPN:  HFLCI20BD

EA
SCHNEIDER
BE600M1 UPS ES 600VA 120V 1-USB PORT

Part Number: APCBE600M1

MPN:  BE600M1

EA
SCHNEIDER
LLA36600U43X MOULDED CASE CIRCUIT BREAKE

Part Number: SCHLLA36600U43X

MPN:  LLA36600U43X

EA
SCHNEIDER
LLA36400U33X MOULDED CASE CIRCUIT BREAKE

Part Number: SCHLLA36400U33X

MPN:  LLA36400U33X

EA
SCHNEIDER
16CCT HOMELINE FUSIBLE LOADCENTRE INSERT

Part Number: SCHHFLCIT16AD

MPN:  HFLCIT16AD

EA
SCHNEIDER
8CCT HOMELINE FUSIBLE LOADCENTRE INSERT

Part Number: SCHHFLCIT8AD

MPN:  HFLCIT8AD

EA
SCHNEIDER
HGL36150U31X MOULDED CASE CIRCUIT BREAKE

Part Number: SCHHGL36150U31X

MPN:  HGL36150U31X

EA
SCHNEIDER
20CCT HOMELINE FUSIBLE LOADCENTRE INSERT

Part Number: SCHHFLCIT20AD

MPN:  HFLCIT20AD

EA
SCHNEIDER
16CCT HOMELINE FUSIBLE LOADCENTRE INSERT

Part Number: SCHHFLCIC16D

MPN:  HFLCIC16D

EA
SCHNEIDER
LJA36400U31X MOULDED CASE CIRCUIT BREAKE

Part Number: SCHLJA36400U31X

MPN:  LJA36400U31X

EA
SCHNEIDER
24CCT HOMELINE FUSIBLE LOADCENTRE INSERT

Part Number: SCHHFLCI24BD

MPN:  HFLCI24BD

EA
SCHNEIDER
LLL36000S60X AUTOMATIC MOLDED CASE SWITC

Part Number: SCHLLL36000S60X

MPN:  LLL36000S60X

EA
Show more results
1 - 24 of 47
  • 1
  • 2
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection