

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Distribution
  3. Power Distribution

Power Distribution Power Distribution


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

219
Busbar Power Distribution System
Busbar Power Distribution System
194
Generators & Chargers
Generators & Chargers
149
Power Conditioning Products
Power Conditioning Products
98
Bus Duct
Bus Duct
86
Transformers
Transformers
27
Power Supplies
Power Supplies

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
GENERAC POWER SYSTEMS
6347 BOX 50A 125/250V R/T ALUM CS6365

Part Number: GPO6347

MPN:  6347

EA
GENERAC POWER SYSTEMS
6346 BOX 30A 125/250V ALUM L14-30

Part Number: GPO6346

MPN:  6346

EA
GENERAC POWER SYSTEMS
RXSW200A3CUL ATS 200A 120/240V 1PH

Part Number: GPORXSW200A3CUL

MPN:  RXSW200A3CUL

EA
HAMMOND POWER SOLUTIONS
SP50PR 1PH 50VA 120X240V12X24V 50HZ CU

Part Number: HAPSP50PR

MPN:  SP50PR

EA
LEVITON MANUFACTURING OF CANADA
EV48W 48A 208/240V H/WIRE LEV2 RFID WIFI

Part Number: LEVEV48W

MPN:  EV48W

EA
GENERAC POWER SYSTEMS
7101 9-26KW AIR COOLED BATTERY HEATER

Part Number: GPO7101

MPN:  7101

EA
GENERAC POWER SYSTEMS
7102 9-26KW AIR COOLED OIL HEATER

Part Number: GPO7102

MPN:  7102

EA
HAMMOND POWER SOLUTIONS
SP100ACP 1PH 100VA 600480V120X240V 60

Part Number: HAPSP100ACP

MPN:  SP100ACP

EA
HAMMOND POWER SOLUTIONS
SP50ACP 1PH 50VA 600480V120X240V 60HZ

Part Number: HAPSP50ACP

MPN:  SP50ACP

EA
HAMMOND POWER SOLUTIONS
SP100PR 1PH 100VA 120X240V12X24V 50HZ

Part Number: HAPSP100PR

MPN:  SP100PR

EA
IDEAL INDUSTRIES
30-0C3 C3 ORANGE 100/PK

Part Number: IDE300C3

MPN:  30-0C3

PK
IDEAL INDUSTRIES
30-0C6 C6 RED 100/PK

Part Number: IDE300C6

MPN:  30-0C6

PK
GENERAC POWER SYSTEMS
6333 60AMP SINGLE LOAD TRANSFER SWITCH

Part Number: GPO6333

MPN:  6333

EA
210097 60VA 347:120V TRANSF WITH BRACKET

Part Number: ECR210097

MPN:  210097

EA
LEVITON MANUFACTURING OF CANADA
EV40P 40 AMP PLUG-IN EVSE WIFI ENABLED

Part Number: LEVEV40P

MPN:  EV40P

EA
HAMMOND POWER SOLUTIONS
SP500ACP 1PH 500VA 600480V120X240V 60

Part Number: HAPSP500ACP

MPN:  SP500ACP

EA
HAMMOND POWER SOLUTIONS
SPFG1 FINGER GUARD

Part Number: HAPSPFG1

MPN:  SPFG1

EA
HAMMOND POWER SOLUTIONS
EG3A0075PB 75KVA 3PH 600D-208Y/120V AL

Part Number: HAPEG3A0075PB

MPN:  EG3A0075PB

EA
HAMMOND POWER SOLUTIONS
SP250ACP 250VA 600 480120X240

Part Number: HAPSP250ACP

MPN:  SP250ACP

EA
GENERAC POWER SYSTEMS
7209 24/21 KW AIR COOLED STANDBY

Part Number: GPO7209

MPN:  7209

EA
GENERAC POWER SYSTEMS
RXSW100A3CUL ATS 100A 120/240V 1PH

Part Number: GPORXSW100A3CUL

MPN:  RXSW100A3CUL

EA
GENERAC POWER SYSTEMS
7042 22/19.5 KW AIR COOLED STANDBY

Part Number: GPO7042

MPN:  7042

EA
GENERAC POWER SYSTEMS
6389 25' 50AMP GEN CORD KIT M-F

Part Number: GPO6389

MPN:  6389

EA
HAMMOND POWER SOLUTIONS
SP100AR 1PH 100VA 600V12X24V 60HZ CU

Part Number: HAPSP100AR

MPN:  SP100AR

EA
Show more results
1 - 24 of 773
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection