2. Distribution
  3. Commercial Distribution
  4. Panelboards
  5. Panelboard Accessories
  6. HPALM
  • 
Product videos
Product images
HPALM HANDLE PADLOCK ATTACHMENT HPALM HANDLE PADLOCK ATTACHMENT
 Previous
 Next
Panelboard Accessories - HPALM HANDLE PADLOCK ATTACHMENT - HPALM
HPALM HANDLE PADLOCK ATTACHMENT
SCHNEIDERlogo
SCHNEIDER

HPALM HANDLE PADLOCK ATTACHMENT

Product code: 
SCHHPALM
Mfr Number: 
HPALM
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
 Cut Sheet
 Cut Sheet
 Fiche technique
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Cut Sheet
 Fiche technique

Product Details



Product Details

HPALM HANDLE PADLOCK ATTACHMENT
Circuit breaker accessory, PowerPacT L/M, padlock attachment

The PowerPact™ H-frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. H-frame circuit breakers are available with either thermal-magnetic or Micrologic™ electronic trip units. The amperage ratings of the thermal trip elements are calibrated at 104°F (40°C) free air ambient temperature. Per the National Electric Code® (NEC®) and the Canadian Electrical Code, standard circuit breakers may only be applied continuously at up to 80% of their rating. This PowerPact H-Frame Circuit Breakers Padlock attachment is for a circuit breaker type. This padlocking device is certified toUL listed, CSA & IEC standards.


Technical Specifications



Technical Specifications

Panelboard Accessories
WEIGHT 5 lbs
Packaging Made With Recycled Cardboard No
Circularity Profile N/A
Reach Regulation Reference contains Substances of Very High Concern above the threshold
Mercury Free Yes
Packaging Without Single Use Plastic No
Toxic Heavy Metal Free Yes
Product Certifications UL listed
 
Net Weight 5 lb(US)
Product Or Component Type padlocking device
Rohs Exemption Information Yes
Weee The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins
Pvc Free Yes
Product Destination handle
Locking Options Description padlocking device