2. Distribution
  3. Commercial Distribution
  4. Panelboards
  5. Panelboard Accessories
  6. HPAFK
  • 
Product videos
Product images
HPAFK HANDLE PADLOCK ATTACHMENT HPAFK HANDLE PADLOCK ATTACHMENT
 Previous
 Next
Panelboard Accessories - HPAFK HANDLE PADLOCK ATTACHMENT - HPAFK
HPAFK HANDLE PADLOCK ATTACHMENT
SCHNEIDERlogo
SCHNEIDER

HPAFK HANDLE PADLOCK ATTACHMENT

Product code: 
SCHHPAFK
Mfr Number: 
HPAFK
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
 Cut Sheet
 Fiche technique
 Cut Sheet
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Fiche technique
 Cut Sheet

Product Details



Product Details

HPAFK HANDLE PADLOCK ATTACHMENT
Circuit breaker accessory, PowerPacT H, padlock attachment

The PowerPact™ H-frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. H-frame circuit breakers are available with either thermal-magnetic or Micrologic™ electronic trip units. The amperage ratings of the thermal trip elements are calibrated at 104°F (40°C) free air ambient temperature. Per the National Electric Code® (NEC®) and the Canadian Electrical Code, standard circuit breakers may only be applied continuously at up to 80% of their rating. This PowerPact H-Frame circuit breakers padlock attachment is for a circuit breaker type. This padlocking device is certified toCSA, IEC & UL listed standards.

Technical Specifications



Technical Specifications

Panelboard Accessories
Weight 5 lbs
Packaging Made With Recycled Cardboard No
Reach Regulation Reference contains Substances of Very High Concern above the threshold
Mercury Free Yes
Packaging Without Single Use Plastic No
Net Weight 5 lb(US)
Product Certifications UL listed
 
Product Or Component Type padlocking device
Range Of Product PowerPact H
Rohs Exemption Information Yes
Weee The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins
Pvc Free Yes
Product Destination FA/FC/FH/FI/FY, series 2/KA/KH/KC/KI circuit breaker
Locking Options Description padlocking device