2. Distribution
  3. Commercial Distribution
  4. Panelboards
  5. Panelboard Accessories
  6. HPAFD
  • 
Product videos
Product images
HPAFD HANDLE PADLOCK ATTACHMENT HPAFD HANDLE PADLOCK ATTACHMENT
 Previous
 Next
Panelboard Accessories - HPAFD HANDLE PADLOCK ATTACHMENT - HPAFD
HPAFD HANDLE PADLOCK ATTACHMENT
SCHNEIDERlogo
SCHNEIDER

HPAFD HANDLE PADLOCK ATTACHMENT

Product code: 
SCHHPAFD
Mfr Number: 
HPAFD
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
 Cut Sheet
 Cut Sheet
 Fiche technique
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Cut Sheet
 Fiche technique

Product Details



Product Details

HPAFD HANDLE PADLOCK ATTACHMENT
Circuit breaker accessory, PowerPacT, padlock attachment

The PowerPact™ H-frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. H-frame circuit breakers are available with either thermal-magnetic or Micrologic™ electronic trip units. The amperage ratings of the thermal trip elements are calibrated at 104°F (40°C) free air ambient temperature. Per the National Electric Code® (NEC®) and the Canadian Electrical Code, standard circuit breakers may only be applied continuously at up to 80% of their rating. This PowerPact H-Frame Circuit Breakers Padlock attachment is for a standard circuit breaker type. This padlocking device is certified toUL listed, CSA & IEC standards.

Frequently Bought Together

Current Product
HPAFD HANDLE PADLOCK ATTACHMENT

SCHNEIDER

HPAFD HANDLE PADLOCK ATTACHMENT

Error while fetching price from ERP!


EJB36030 MINI CIR BKR 600/347V 3P 30A HI

SCHNEIDER

EJB36030 MINI CIR BKR 600/347V 3P 30A HI

Error while fetching price from ERP!

Qty: 1

EDB36020 20A 3P NF BREAKER

SCHNEIDER

EDB36020 20A 3P NF BREAKER

Error while fetching price from ERP!

Qty: 1



Technical Specifications



Technical Specifications

Panelboard Accessories
WEIGHT 5 lbs
Circuit Breaker Type standard
Breaking Capacity 18 kA 480 V AC
Reach Regulation Reference contains Substances of Very High Concern above the threshold
Packaging Made With Recycled Cardboard No
Circularity Profile N/A
Mercury Free Yes
Packaging Without Single Use Plastic No
 
Net Weight 5 lb(US)
Product Certifications IEC
Product Or Component Type padlocking device
Rohs Exemption Information Yes
Pvc Free Yes
Product Destination handle
Locking Options Description padlocking device