We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Cookie Preferences

Rexel Atlantic and its partners use cookies and similar technologies on this site. Some cookies are essential for the site to function and do not require your consent. Others are optional and require your consent.

Optional cookies enable us to personalize features, measure site audience, analyze user behavior to improve the site, and deliver personalized advertising. These cookies and other technologies collect information about you, your preferences or your device, and in some cases may be shared with partners. The latter may combine them with information that you have provided to them or that they have collected through their services.

By clicking “Accept All,” you agree to the use of all cookies as described, which are detailed by clicking “Manage”.

By clicking “Reject All,” no optional cookies will be used but your user experience will be impacted, and you will not have access to personalized offers. It will not impact your browsing data.

By clicking “Manage”, you will be able to see details about all the cookies we use, their purpose, and accept or decline cookies individually -except for essential ones.

You can update your preferences or withdraw your consent at any time by clicking the “Cookie Settings” link at the bottom of the page. For more information, please read our Privacy Policy.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Distribution
  3. Industrial Distribution
  4. Disconnects
  5. Heavy Duty Non-Fusible

Heavy Duty Non-Fusible


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
SCHNEIDER
MD3304X SWT MOTOR DISCON 30A 3P NEMA 4X

Part Number: SCHMD3304X

MPN:  MD3304X

EA
SCHNEIDER
MD3604X SWT MOTOR DISCON 60A 3P NEMA 4X

Part Number: SCHMD3604X

MPN:  MD3604X

EA
SCHNEIDER
VHU361GL HD NF 3P 600V 30A NEMA1 GL

Part Number: SCHVHU361GL

MPN:  VHU361GL

EA
SCHNEIDER
RCD5336 SAFETY SWITCH HVAC 30A 600V CSA3

Part Number: SCHRCD5336

MPN:  RCD5336

EA
SCHNEIDER
RCD5636 SAFSW HVAC 60A 3P 600V CSA3

Part Number: SCHRCD5636

MPN:  RCD5636

EA
SCHNEIDER
VHU361AWKGL HD NF 3P 600V 30A NEMA12

Part Number: SCHVHU361AWKGL

MPN:  VHU361AWKGL

EA
SCHNEIDER
VHU363GL HD NF 3P 600V 100A NEMA1 GL

Part Number: SCHVHU363GL

MPN:  VHU363GL

EA
SCHNEIDER
VHU362GL HD NF 3P 600V 60A NEMA1 GL

Part Number: SCHVHU362GL

MPN:  VHU362GL

EA
SCHNEIDER
CHU365R HEAVY DUTY SAFETY SWITCH 400A

Part Number: SCHCHU365R

MPN:  CHU365R

EA
SCHNEIDER
VHU361DSGL HD NF 3P600V30A NEMA4 304 SS

Part Number: SCHVHU361DSGL

MPN:  VHU361DSGL

EA
SCHNEIDER
VHU362AWKGL HD NF 3P 600V 60A NEMA12

Part Number: SCHVHU362AWKGL

MPN:  VHU362AWKGL

EA
TES ELECTRIC US, LLC
9007EA11 LIMIT SWITCH LEVER ARM

Part Number: TEE9007EA11

MPN:  9007EA11

EA
SCHNEIDER
CHU365AWK HEAVY DUTY SAFETY SWITCH 400A

Part Number: SCHCHU365AWK

MPN:  CHU365AWK

EA
SCHNEIDER
JJA262254 I-LINE BREAKER 225A 2P 25KA@60

Part Number: SCHJJA262254

MPN:  JJA262254

EA
SCHNEIDER
CHU362AWC HEAVY DUTY SAFETY SWITCH 60A

Part Number: SCHCHU362AWC

MPN:  CHU362AWC

EA
SCHNEIDER
METSEEM4236 ENERCEPTRS485MB/BAC3PH4WANS

Part Number: SCHMETSEEM4236

MPN:  METSEEM4236

EA
SCHNEIDER
CHU365DSJ2 CHU365DS C/W 2XJSC88

Part Number: SCHCHU365DSJ2

MPN:  CHU365DSJ2

EA
SCHNEIDER
CHU363DSWC SW NOT FUSIBLE 100A STAINLESS

Part Number: SCHCHU363DSWC

MPN:  CHU363DSWC

EA
SCHNEIDER
CHU3612DMC SWITCH HD NF 30A 600V 3P W/PU

Part Number: SCHCHU3612DMC

MPN:  CHU3612DMC

EA
SCHNEIDER
CHU365 HEAVY DUTY SAFETY SWITCH 400A

Part Number: SCHCHU365

MPN:  CHU365

EA
SCHNEIDER
CHU362DME SWITCH HD NF 60A 600V 3P PUSH

Part Number: SCHCHU362DME

MPN:  CHU362DME

EA
SCHNEIDER
CHU364AWKDMA CHU364AWK C/W 2 PUSHBUTTON

Part Number: SCHCHU364AWKDMA

MPN:  CHU364AWKDMA

EA
SCHNEIDER
CHU3613AWKDMC CHU361AWK C/W 1 DOUBLE-HEA

Part Number: SCHCHU3613AWKDMC

MPN:  CHU3613AWKDMC

EA
SCHNEIDER
CHU366EI CHU366 CW ELECTRICAL INTERLOCK

Part Number: SCHCHU366EI

MPN:  CHU366EI

EA
Show more results
1 - 24 of 88
  • 1
  • 2
  • 3
  • 4
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection

Cookie Preferences

Rexel Atlantic and its partners use cookies and similar technologies on this site. Some cookies are essential for the site to function and do not require your consent. Others are optional and require your consent.

For more information, please read our Privacy Policy.