

At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!

We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Distribution
  3. Industrial Distribution
  4. Disconnects
  5. Double Throw Disconnects

Double Throw Disconnects Double Throw Disconnects


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
SCHNEIDER
DTU323 100A 240V 3POLE NON-FUSIBLE TYPE

Part Number: SCHDTU323

MPN:  DTU323

EA
SCHNEIDER
C82344 480V NON FUSE DT 200A 3P NEMA 1

Part Number: SCHC82344

MPN:  C82344

EA
SCHNEIDER
DTU363 (C82343) SWITCH 100A 3PDT 600V

Part Number: SCHDTU363

MPN:  DTU363

EA
SCHNEIDER
DTU362 NOT FUSIBLE 600V 60A 3P SWITCH

Part Number: SCHDTU362

MPN:  DTU362

EA
SCHNEIDER
DTU463 100A 600V 4POLE NONFUSIBLE TYPE 1

Part Number: SCHDTU463

MPN:  DTU463

EA
SCHNEIDER
DTU223 100A 240V 2POLE NON-FUSIBLE TYPE

Part Number: SCHDTU223

MPN:  DTU223

EA
SCHNEIDER
MCJB4 200A MAX. 4 JAW JUMPER BAR KIT

Part Number: SCHMCJB4

MPN:  MCJB4

EA
SCHNEIDER
DTU224NRB 200A DT 240V 2P NON-FUSIBLE EN

Part Number: SCHDTU224NRB

MPN:  DTU224NRB

EA
SCHNEIDER
DT361RB 30A 600V 3POLE FUSIBLE TYPE 3R

Part Number: SCHDT361RB

MPN:  DT361RB

EA
SCHNEIDER
DTU326 600A DT 240V 3P NON-FUSIBLE ENCL

Part Number: SCHDTU326

MPN:  DTU326

EA
SCHNEIDER
DTU366 600A 600V 3POLES NON-FUSIBLE DT

Part Number: SCHDTU366

MPN:  DTU366

EA
SCHNEIDER
DT323RB 100A 240V 3POLE FUSIBLE TYPE 3R

Part Number: SCHDT323RB

MPN:  DT323RB

EA
SCHNEIDER
DT321RB 30A 240V 3POLE FUSIBLE TYPE 3R

Part Number: SCHDT321RB

MPN:  DT321RB

EA
SCHNEIDER
DT363RB 100A 600V 3POLE FUSIBLE TYPE 3R

Part Number: SCHDT363RB

MPN:  DT363RB

EA
SCHNEIDER
DTU361 30A 600V 3POLE NON-FUSIBLE TYPE 1

Part Number: SCHDTU361

MPN:  DTU361

EA
SCHNEIDER
DTU463DS SW NOT FUSIBLE 600V 100A 4P NEM

Part Number: SCHDTU463DS

MPN:  DTU463DS

EA
SCHNEIDER
DTU322 60A 240V 3POLE NON-FUSIBLE TYPE 1

Part Number: SCHDTU322

MPN:  DTU322

EA
SCHNEIDER
DTU324NRB 200A DT 240V 3P NON-FUSIBLE EN

Part Number: SCHDTU324NRB

MPN:  DTU324NRB

EA
SCHNEIDER
DT223 100A 240V 2POLE FUSIBLE TYPE 1

Part Number: SCHDT223

MPN:  DT223

EA
SCHNEIDER
DT30SN 30A SOLID NEUTRAL KIT

Part Number: SCHDT30SN

MPN:  DT30SN

EA
SCHNEIDER
C92251 SWITCH 30A 2PDT 240V

Part Number: SCHC92251

MPN:  C92251

EA
SCHNEIDER
DTU462AWK 60A 600V 4POLE NON-FUSIBLE TYP

Part Number: SCHDTU462AWK

MPN:  DTU462AWK

EA
SCHNEIDER
DTU361RB 30A 600V 3POLE NON-FUSIBLE TYPE

Part Number: SCHDTU361RB

MPN:  DTU361RB

EA
SCHNEIDER
DTU463AWK 100A 600V 4POLE NON-FUSIBLE TY

Part Number: SCHDTU463AWK

MPN:  DTU463AWK

EA
Show more results
1 - 24 of 36
  • 1
  • 2
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection