2. Distribution
  3. Commercial Distribution
  4. Circuit Breakers
  5. Miscellaneous Breakers
  6. MPRPAF
  • 
Product videos
Product images
MPRPAF CIRCUIT BREAKER PADLOCK ATTACHMEN MPRPAF CIRCUIT BREAKER PADLOCK ATTACHMEN
 Previous
 Next
Miscellaneous Breakers - MPRPAF CIRCUIT BREAKER PADLOCK ATTACHMEN - MPRPAF
MPRPAF CIRCUIT BREAKER PADLOCK ATTACHMEN
SCHNEIDERlogo
SCHNEIDER

MPRPAF CIRCUIT BREAKER PADLOCK ATTACHMEN

Product code: 
SCHMPRPAF
Mfr Number: 
MPRPAF
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
 Cut Sheet
 Fiche technique
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Fiche technique

Product Details



Product Details

MPRPAF CIRCUIT BREAKER PADLOCK ATTACHMEN
Padlocking device, PowerPacT M/P/R, fixed locked off only

PowerPact M & P-frame circuit breakers can be used with a variety of internal and external accessories to increase application versatility and meet the demands of modern electrical distribution systems. Circuit breaker internal accessories are available either factory installed or field installable. They can be installed in accessory compartments behind the circuit breaker accessory cover. This accessory Certified to UL, IEC, CSA, CE, CCC, Standards. The PowerPact Advantage. Proven Performance, Industry-leading circuit breaker innovation and protection for heavy-duty commercial and industrial applications. Smart, Integrated metering options provide a cost-effective solution to reduce energy consumption, optimize energy costs, and improve energy availability for your facilities. Flexible, Full range of thermal-magnetic and electronic trip molded case circuit breakers from 15 A to 3000 A, delivering the ratings, configurations, and operators for your unique applications. Simple, Common catalog numbers, standardized ratings, and a full range of field-installable accessories make product selection, installation and maintenance easier than ever. Common Design Features, Mounting holes, door trim, and handle accessories.


Technical Specifications



Technical Specifications

Miscellaneous Breakers
Packaging Made With Recycled Cardboard No
Circuit Breaker Type LH-Frame
Reach Regulation Reference contains Substances of Very High Concern above the threshold
Circularity Profile ENVEOLI1407012EN
Mercury Free Yes
Packaging Without Single Use Plastic No
Product Certifications CSA
 
Product Or Component Type padlocking device
Tightening Torque 1.2-12 N.m
Range Of Product PowerPact M
Rohs Exemption Information Yes
Environmental Disclosure ENVPEP1407012EN
Pvc Free Yes
Accessory / Separate Part Category locking accessory