2. Distribution
  3. Commercial Distribution
  4. Circuit Breakers
  5. MCCB Connector Kits, Lugs & Accessories
  6. QBPA
  • 
Product videos
Product images
QBPA PADLOCK ATTACHEMENT (ON/OFF) QBPA PADLOCK ATTACHEMENT (ON/OFF)
 Previous
 Next
MCCB Connector Kits, Lugs & Accessories - QBPA PADLOCK ATTACHEMENT (ON/OFF) - QBPA
QBPA PADLOCK ATTACHEMENT (ON/OFF)
SCHNEIDERlogo
SCHNEIDER

QBPA PADLOCK ATTACHEMENT (ON/OFF)

Product code: 
SCHQBPA
Mfr Number: 
QBPA
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
 Cut Sheet
 Cut Sheet
 Fiche technique
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Cut Sheet
 Fiche technique

Product Details



Product Details

QBPA PADLOCK ATTACHEMENT (ON/OFF)
Circuit breaker accessory, PowerPacT Q, padlocking device, handle, fixed adapter, OFF or ON position

The PowerPact® Q-frame line of circuit breakers include QB, QD, QG and QJ molded case circuit breakers and QB automatic switches. They are rated 240 Vac, 250A max. and are available in lug or bus-connected unit-mount constructions, or I-Line® group-mounted construction. PowerPact Q-frame circuit breakers are rated for 240 Vac (208Y/120 Vac for 3-pole 100 kA) and are available with UL® Listed interruption ratings from 10 kA to 100 kA. Unit-mount circuit breakers are available with lugs on both ends for cabled applications or with mounting studs for bus-mounted applications. These circuit breakers may be mounted in individual enclosures, metering devices, panelboards or switchboards. The PowerPact Q-frame circuit breaker is a direct replacement for the Q2 Series device.


Technical Specifications



Technical Specifications

Enclosed MCCB Breakers Accessories, Lugs & Connectors
Circuit Breaker Type standard
Packaging Made With Recycled Cardboard Yes
Reach Regulation Reference contains Substances of Very High Concern above the threshold
Mercury Free Yes
Packaging Without Single Use Plastic No
Toxic Heavy Metal Free Yes
Product Certifications IEC
 
Product Or Component Type padlocking device
Halogen Content Performance Halogen free product
Range Of Product PowerPact Q
Awg Gauge AWG 3/0...500 kcmil 4 aluminum/copper
Rohs Exemption Information Yes
Pvc Free Yes