We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Cookie Preferences

Rexel Atlantic and its partners use cookies and similar technologies on this site. Some cookies are essential for the site to function and do not require your consent. Others are optional and require your consent.

Optional cookies enable us to personalize features, measure site audience, analyze user behavior to improve the site, and deliver personalized advertising. These cookies and other technologies collect information about you, your preferences or your device, and in some cases may be shared with partners. The latter may combine them with information that you have provided to them or that they have collected through their services.

By clicking “Accept All,” you agree to the use of all cookies as described, which are detailed by clicking “Manage”.

By clicking “Reject All,” no optional cookies will be used but your user experience will be impacted, and you will not have access to personalized offers. It will not impact your browsing data.

By clicking “Manage”, you will be able to see details about all the cookies we use, their purpose, and accept or decline cookies individually -except for essential ones.

You can update your preferences or withdraw your consent at any time by clicking the “Cookie Settings” link at the bottom of the page. For more information, please read our Privacy Policy.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Distribution
  3. Commercial Distribution
  4. Panels & Loadcenters

Panels & Loadcenters Panels & Loadcenters


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

56
Loadcenter Accessories
Loadcenter Accessories
36
Fuse Panel Inserts
Fuse Panel Inserts
35
Main Breaker Combination Panel
Main Breaker Combination Panel
13
Main Lug Only
Main Lug Only
5
Generator Loadcentres
Generator Loadcentres
4
GFI Spa Loadcentre
GFI Spa Loadcentre
2
RV, Mobile Home, Farm
RV, Mobile Home, Farm

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
SCHNEIDER
QOFP FILLER PLATE/PANEL QO

Part Number: SCHQOFP

MPN:  QOFP

EA
SCHNEIDER
TIE HANDLE FOR TANDEM BREAKERS QOTHT

Part Number: SCHQOTHT

MPN:  QOTHT

EA
SCHNEIDER
1PH 200A 42/84CCT SE MB LOADCENTRE

Part Number: SCHCHOM4284M200GC

MPN:  CHOM4284M200GC

EA
SCHNEIDER
CQO140M200PC MB 200A 240V 1PH 40SP N1

Part Number: SCHCQO140M200PC

MPN:  CQO140M200PC

Guaranteed Stock
Guaranteed Stock
EA
SCHNEIDER
1PH 100A 30/60CCT SE MB LOADCENTRE

Part Number: SCHCHOM3060M100GC

MPN:  CHOM3060M100GC

EA
SCHNEIDER
LSDL QO RPLCMT DIRECTORY LABELS (SOLD IN

Part Number: SCHLSDL

MPN:  LSDL

EA
SCHNEIDER
1PH 100A 24/48CCT SE MB LOADCENTRE

Part Number: SCHCHOM2448M100GC

MPN:  CHOM2448M100GC

EA
SCHNEIDER
CHOM3060M200GC 1PH 200A 30/60CCT SE MB

Part Number: SCHCHOM3060M200GC

MPN:  CHOM3060M200GC

EA
SCHNEIDER
1PH 100A 16/32CCT SE MB LOADCENTRE

Part Number: SCHCHOM1632M100GC

MPN:  CHOM1632M100GC

EA
SCHNEIDER
CQO160M200PC MB 200A 240V 1PH 60SP N1

Part Number: SCHCQO160M200PC

MPN:  CQO160M200PC

EA
SCHNEIDER
HOM LOADCENTRE FILLER PLATE

Part Number: SCHHOMFP

MPN:  HOMFP

EA
SCHNEIDER
NEUTRAL LUG KIT LK100AN

Part Number: SCHLK100AN

MPN:  LK100AN

EA
SCHNEIDER
CHOMFPCP HOMELINE FILLER PLATE PACK OF 3

Part Number: SCHCHOMFPCP

MPN:  CHOMFPCP

EA
SCHNEIDER
QOC342UQC COVER WITH DOOR 42CCT

Part Number: SCHQOC342UQC

MPN:  QOC342UQC

EA
SCHNEIDER
1PH 200A 60/120CCT SE MB LOADCENTRE

Part Number: SCHCHOM60120M200GC

MPN:  CHOM60120M200GC

EA
SCHNEIDER
QO342MQB200 LOADCENTRE 42CCT 20AMB 3P

Part Number: SCHQO342MQB200

MPN:  QO342MQB200

EA
SCHNEIDER
QOGP3P3036P 30A 240V 1PH 36CCT GEN PNL

Part Number: SCHQOGP3P3036P

MPN:  QOGP3P3036P

EA
SCHNEIDER
QO320 SQ-D CIRCUIT BREAKER

Part Number: SCHQO320

MPN:  QO320

EA
SCHNEIDER
1PH 100A 12/24CCT SE MB LOADCENTRE

Part Number: SCHCHOM1224M100GC

MPN:  CHOM1224M100GC

EA
SCHNEIDER
CQOE240GFINM KIT GFI 40A2P

Part Number: SCHCQOE240GFINM

MPN:  CQOE240GFINM

EA
SCHNEIDER
CQOE260GFINM 60A 240V

Part Number: SCHCQOE260GFINM

MPN:  CQOE260GFINM

EA
SCHNEIDER
QOGP3P604436200P 200A SE + 60A GEN PNL

Part Number: SCHQOGP3P604436200P

MPN:  QOGP3P604436200P

EA
SCHNEIDER
QO330 SQ-D CIRCUIT BREAKER

Part Number: SCHQO330

MPN:  QO330

EA
SCHNEIDER
1PH 125A 60CCT SE MB LOADCENTRE

Part Number: SCHCHOM3060M125GC

MPN:  CHOM3060M125GC

EA
Show more results
1 - 24 of 151
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection

Cookie Preferences

Rexel Atlantic and its partners use cookies and similar technologies on this site. Some cookies are essential for the site to function and do not require your consent. Others are optional and require your consent.

For more information, please read our Privacy Policy.