3. CMDBRDRDDLCZBL
  • 
Others - CMDBRDRDDLCZBL MINI-COM DUPLEX KEYED/NON - CMDBRDRDDLCZBL
PANDUITlogo
PANDUIT

CMDBRDRDDLCZBL MINI-COM DUPLEX KEYED/NON

Product code: 
PDTCMDBRDRDDLCZBL
Mfr Number: 
CMDBRDRDDLCZBL
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
Min: 5 EA , Multiple  5 EA
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
CMDBRDRDDLCZBL MINI-COM DUPLEX KEYED/NON
The Mini-Com® Duplex LC Adapter is a small form factor (SFF) adapter with integrated panel retention clips and are TIA/EIA-605 FOCIS-10 compatible. It couples two LC duplex connectors in one module space and features a fiber adapter that is Keyed B-Red on the user side and Non-keyed on the service side along with a black module and has zirconia split sleeves.


Technical Specifications



Technical Specifications

Others
Description CMDBRDRDDLCZBL MINI-COM DUPLEX KEYED/NON