We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Data, Video, Audio
  3. Datacom Products
  4. Power Supplies

Power Supplies Power Supplies


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

147
Power Bars
Power Bars
55
Surge Protection
Surge Protection
32
Three Phase Uninterrupted Power System (UPS)
Three Phase Uninterrupted Power Sys...
25
Power Supplies
Power Supplies

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
INTERMATIC
AG3000 HVAC SURGE PROTECTOR

Part Number: INTAG3000

MPN:  AG3000

EA
SCHNEIDER
SDSA1175 BREAKER 175A 1P SURGE PROT

Part Number: SCHSDSA1175

MPN:  SDSA1175

EA
PRYSMIAN
C5886.31.02 RG6 CMR WHITE GENERAL 305M

Part Number: GENRG6WHT

MPN:  C5886.31.02

M
LIND EQUIPMENT
L41LED HEAVY DUTY LED DOCK LIGHT

Part Number: LINL41LED

MPN:  L41LED

EA
SCHNEIDER
BR1000MS UPS PRO BR 1000VA 10 OUTLT 2USB

Part Number: APCBR1000MS

MPN:  BR1000MS

EA
LEVITON MANUFACTURING OF CANADA
5304M-1S5 WHT MEDICAL GRADE PWRSTRSURGE

Part Number: LEV5304M1S5

MPN:  5304M-1S5

EA
AIPHONE
PS-1225UL PS-1225UL 12V DC PS 120V 2.5A

Part Number: AIPPS1225UL

MPN:  PS-1225UL

EA
TLP664USBB 6 OUT SURGE 4USB 6FT CORD BLK

Part Number: TRITLP664USBB

MPN:  TLP664USBB

EA
SCHNEIDER
ABL8RPS24100 P/S,240W/24V/ 10AMP,

Part Number: SCHABL8RPS24100

MPN:  ABL8RPS24100

EA
SCHNEIDER
ABL8RPS24030 P/S,72W/24V/ 3AMP,

Part Number: SCHABL8RPS24030

MPN:  ABL8RPS24030

EA
HAMMOND MANUFACTURING
1583H8B1BK 19" RM OUTLET STRIP 15A 8 OUT

Part Number: HAM1583H8B1BK

MPN:  1583H8B1BK

EA
MILWAUKEE TOOL
48-32-4805 1PK 6IN PWR BIT SQ2

Part Number: MIL48324805

MPN:  48-32-4805

EA
HAMMOND MANUFACTURING
1588H12A1 15A 12 REC VRT SW 6' CRD 77" L

Part Number: HAM1588H12A1

MPN:  1588H12A1

EA
SCHNEIDER
SDSA3650 SURGE PROTECTOR

Part Number: SCHSDSA3650

MPN:  SDSA3650

EA
LEVITON MANUFACTURING OF CANADA
5306M1S7 WH MED GRAD P/STRIP SURGE 15A

Part Number: LEV5306M1S7

MPN:  5306M-1S7

EA
SCHNEIDER
ABLS1A24031 POWER SUPP 24V 3.1A 1PH OPT.

Part Number: SCHABLS1A24031

MPN:  ABLS1A24031

EA
SCHNEIDER
BR1500MS2 UPS PRO 1500VA 10 OUTLT 2 USB

Part Number: APCBR1500MS2

MPN:  BR1500MS2

EA
SCHNEIDER
BR1500G UPS POWER-SAVING RS 1500

Part Number: APCBR1500G

MPN:  BR1500G

EA
LEVITON MANUFACTURING OF CANADA
5306M1S5 WH MED GRAD P/STRIP SURGE 15A

Part Number: LEV5306M1S5

MPN:  5306M-1S5

EA
SCHNEIDER
ABLS1A24021 POWERSUPPLY 24V 2.1A 1PH OPT

Part Number: SCHABLS1A24021

MPN:  ABLS1A24021

EA
SCHNEIDER
ABL8RPM24200 P/S,480W/24V/ 20AMP,

Part Number: SCHABL8RPM24200

MPN:  ABL8RPM24200

EA
SCHNEIDER
ABL8BBU24400 BATTERY CHECK MOD. 40A O/P

Part Number: SCHABL8BBU24400

MPN:  ABL8BBU24400

EA
SCHNEIDER
ABL8RPS24050 P/S,120W/24V/ 5AMP,

Part Number: SCHABL8RPS24050

MPN:  ABL8RPS24050

EA
SCHNEIDER
BMH0701T06A2A MTR 70MM IP54 NOKEY ENC SN

Part Number: SCHBMH0701T06A2A

MPN:  BMH0701T06A2A

EA
Show more results
1 - 24 of 259
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection