We have updated our data protection policies based on new GDPR act. See Details
  • Store Locator
  • Catalogues
  • Schneider Configurator
  • Schneider Training
  • Canadian Products


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • Top Brands
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Catalogues
    • Easy Cart Builder
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • IPEX Calculator
    • LEDVANCE (SYLVANIA) Lighting Layout Tool
    • Schneider Configurator
  • Solutions & Services
    • Solutions:
    • First Nations Energy Savings
    • Sustainable Selection
    • Services:
    • Text Your Branch
  • feedback New
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Data, Video, Audio
  3. Datacom Products
  4. Cabinet & Racks

Cabinet & Racks Cabinet & Racks


We're sorry!

This brand is not available for purchase in this region.


Filters

Hide filters

See more (2)

Discover our subcategories

3069
Wall Mount Cabinets
Wall Mount Cabinets
13
Wall Mount Racks
Wall Mount Racks
2
Free Standing Racks
Free Standing Racks

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Product name (alphabetical)
  • Part number (ascending)
  • Part number (descending)
  • Brand name (ascending)
  • Brand name (descending)
Display:
PANDUIT
FODPZ12Y FIBER INDOOR 50UM OM4 12F CMP

Part Number: PDTFODPZ12Y

MPN:  FODPZ12Y

FT
BELDEN
A0266828 QCBIX1A CONNECTOR 5PR MARKING

Part Number: BELA0266828

MPN:  A0266828

EA
BELDEN
AX101456 24-PORT UNLOADED FLEX PP 1U BLK

Part Number: BELAX101456

MPN:  AX101456

EA
PETAWISE TECHNOLOGIES LTD.
TR-JB03-G-IN AE-TR-JB03-G-IN

Part Number: PTGTRJB03GIN

MPN:  TR-JB03-G-IN

EA
BELDEN
A0270164 QMBIX10A BIX MOUNT 250PR NO CVR

Part Number: BELA0270164

MPN:  A0270164

EA
HAMMOND MANUFACTURING
RB2P77 44U DOUBLE-TAPPED 2-POST RACK

Part Number: HAMRB2P77

MPN:  RB-2P77

EA
BELDEN
AX101458 48-PORT UNLOADED FLEX PP 2U BLK

Part Number: BELAX101458

MPN:  AX101458

EA
BELDEN
A0393146 QCBIX1A4 CONNECTOR 4PR MARKING

Part Number: BELA0393146

MPN:  A0393146

EA
PETAWISE TECHNOLOGIES LTD.
TR-JB04-C-IN JUNCTION BOX

Part Number: PTGTRJB04CIN

MPN:  TR-JB04-C-IN

EA
HAMMOND MANUFACTURING
RB-WR2 2U 6D RACK BASICS WALL RACK

Part Number: HAMRBWR2

MPN:  RB-WR2

EA
HAMMOND MANUFACTURING
RBVCM44 44U VERTICAL CABLE MANAGER

Part Number: HAMRBVCM44

MPN:  RB-VCM44

EA
PANDUIT
FSDP912Y 9UM OS2 12 FIBER INDOOR DISTRIB

Part Number: PDTFSDP912Y

MPN:  FSDP912Y

FT
PETAWISE TECHNOLOGIES LTD.
TR-JB03-H-IN JUNCTION BOX

Part Number: PTGTRJB03HIN

MPN:  TR-JB03-H-IN

EA
HAMMOND MANUFACTURING
APB19007BK1 4U ADJUSTING DEPTH WALL RACK

Part Number: HAMAPB19007BK1

MPN:  APB19007BK1

EA
BELDEN
AX101486 GIGABIX WIRE GUARD

Part Number: BELAX101486

MPN:  AX101486

EA
PANDUIT
S1224-C RACK & CABLE MANAGEMENT PRODUCTS

Part Number: PDTS1224C

MPN:  S1224-C

EA
HAMMOND MANUFACTURING
RASV190320BK1 2U 20D VENTED RACK SHELF

Part Number: HAMRASV190320BK1

MPN:  RASV190320BK1

EA
PETAWISE TECHNOLOGIES LTD.
TR-JB07/WM03-H-IN WALL MOUNT FOR IPC3224

Part Number: PTGTRJB07WM03HIN

MPN:  TR-JB07/WM03-H-IN

EA
HAMMOND MANUFACTURING
APB19014BK1 8U ADJUSTING DEPTH WALL RACK

Part Number: HAMAPB19014BK1

MPN:  APB19014BK1

EA
PANDUIT
WMPF1E WIRE MGMNT PANEL(3X3DUCT)2U

Part Number: PDTWMPF1E

MPN:  WMPF1E

EA
PANDUIT
JP2W-L20 J PRO CABLE SUPPORT

Part Number: PDTJP2WL20

MPN:  JP2W-L20

EA
PANDUIT
NMF1 RACK & CABLE MANAGEMENT PRODUCTS

Part Number: PDTNMF1

MPN:  NMF1

EA
PANDUIT
RGESDWS ESD WRIST STRAP 6' (1.8M) COR

Part Number: PDTRGESDWS

MPN:  RGESDWS

EA
PANDUIT
NMF2 HORIZ CABLE MAN HIGH CAP FRONT 2U

Part Number: PDTNMF2

MPN:  NMF2

EA
Show more results
1 - 24 of 3084
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm Add to Cart

You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.

Or click the button below to replace your current cart with this product.

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • FAQ
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return Policy
  • Modern Slavery Policy
  • Modern Slavery Report
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2026 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2026 Rexel www.rexel.ca

rexel global logo
Cookies Management

Please Choose your cookie settings

If Cookies are disabled, some features on the website may not work properly.More details found here inData protection