Cookie Preferences
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
  2. Connectors, Crimps & Terminals
  3. Terminal Blocks & Accessories
  4. NEMA/EEMAC Terminal Blocks & Accessories
  5. 89-410
  • 
NEMA/EEMAC Terminal Blocks & Accessories - 89-410 DOUBLE ROW TERMINAL BLOCK(10) - 89-410
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

89-410 DOUBLE ROW TERMINAL BLOCK(10)

Product code: 
IDE89410
Mfr Number: 
89-410
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
89-410 DOUBLE ROW TERMINAL BLOCK(10)
IDEAL, Terminal Strip, Wire Size: 22 - 12 AWG, Spacing: 0.437 IN, Amperage Rating: 20 AMP, Voltage Rating: 250 V, Material: Zinc-Plated Steel Screw, Number Of Circuits: 10, Torque Rating: 9 IN-LB, Terminal Screw Size: 10

IDEAL Terminal Strips are designed and manufactured to be rugged, reliable, and easy to use. A thermoplastic base and corrosion-resistant screws and hardware provide extended service life. Optional accessories provide convenient, versatile application. Available in a wide variety of circuit configurations, electrical ratings and center spacings, an IDEAL terminal strip is available for virtually any job.


Technical Specifications



Technical Specifications

NEMA/EEMAC Terminal Blocks & Accessories
Mfrcode IDEAL
Catalog Number 89-410
MFR UNSPSC 39121407
PRODUCT NAME TERMINAL STRIP
MFR FULLNAME IDEAL INDUSTRIES INC
PKG WEIGHT 1.9
PKG TYPE PK
PKG WEIGHT UOM LB
PKG UOM EA
PKG QTY 10
Type CENTER SPACING
ADDITIONAL INFORMATION TORQUE RATING 9 INCH-LB CENTER SPACING 0.43 INCH
 
MOUNTING SURFACE
APPROVAL UL, CSA
Size 5.13 INCH L X 1.12 INCH W X 0.56 INCH H
VOLTAGE RATING 250 V (UL/CSA)
Wire Size 22 TO 12 AWG (COPPER)
HOUSING MATERIAL RUGGED POLYESTER THERMOPLASTIC
CURRENT RATING 20 AMPERE (UL/CSA)
Terminal Type #6-32 TPI PHILIPS SLOT SCREW
Temperature Rating -40 TO 260 DEG F
COVER TYPE NO
Number Of Circuits 10
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
Cookie Preferences

Rexel Atlantic and its partners use cookies and similar technologies on this site. Some cookies are essential for the site to function and do not require your consent. Others are optional and require your consent.

For more information, please read our Privacy Policy.