NEMA/EEMAC Terminal Blocks & Accessories | |
| Catalog Number | 89-302 |
|---|---|
| PRODUCT NAME | TERMINAL STRIP |
| Mfrcode | IDEAL |
| MFR UNSPSC | 39121407 |
| MFR FULLNAME | IDEAL INDUSTRIES INC |
| PKG WEIGHT | .1 |
| PKG TYPE | PK |
| PKG WEIGHT UOM | LB |
| PKG QTY | 10 |
| PKG UOM | EA |
| Type | CENTER SPACING |
| ADDITIONAL INFORMATION | TORQUE RATING 9 INCH-LB CENTER SPACING 0.37 INCH |
| MOUNTING | SURFACE |
|---|---|
| APPROVAL | UL, CSA |
| Size | 1.4 INCH L X 0.88 INCH W X 0.41 INCH H |
| VOLTAGE RATING | 250 V (UL), 150 V (CSA) |
| Wire Size | 22 TO 14 AWG (COPPER) |
| HOUSING MATERIAL | RUGGED POLYESTER THERMOPLASTIC |
| CURRENT RATING | 15 AMPERE (UL/CSA) |
| Terminal Type | #6-32 TPI PHILIPS SLOT SCREW |
| Temperature Rating | -40 TO 260 DEG F |
| COVER TYPE | NO |
| Number Of Circuits | 2 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.