2. Connectors, Crimps & Terminals
  3. Crimps
  4. Mechanical Connectors 8 AWG & Larger
  5. Lugs
  6. 392023
  • 
Product videos
Product images
K11A30U CU/AL  2 CABLES #6-300
 Previous
 Next
Lugs - K11A30U CU/AL  2 CABLES #6-300 - 392023
BURNDYlogo
BURNDY

K11A30U CU/AL 2 CABLES #6-300

Product code: 
BURK11A30U
Mfr Number: 
392023
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
 Catalog Page
Technical Documents
 Back

Technical Documents

 Catalog Page

Product Details



Product Details

K11A30U CU/AL 2 CABLES #6-300
Aluminum Universal Terminal, 1 Hole, Two: 6 AWG (Str)-300 kcmil, 5/16" Stud, 2 Screws, Al/Cu Rated, Tin Plated.


Technical Specifications



Technical Specifications

Lugs
Type K11A-U
Finish Electro-Tin Plated
BRAND NAME BURNDY
Application For Aluminum And Copper Conductors
Material High Strength Aluminum Alloy
 
SUB BRAND UNIVERSAL TERM
Special Features Features: Dual-Rated Panelboard Lugs Are Constructed From High Strength Extruded Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance
Standard UL AL9CU Rated
Conductor Range (Main/Primary) 6 AWG - 300 KCMIL