Min: 100 EA , Multiple 100 EA
Ring Terminals | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | PV18-14R-CY |
| MFR FULLNAME | PANDUIT CORPORATION |
| MFR UNSPSC | 39121400 |
| PRODUCT NAME | RING TERMINAL |
| PKG WEIGHT | .34 |
| PKG WEIGHT UOM | LB |
| PKG QTY | 500 |
| PKG TYPE | CT |
| PKG UOM | EA |
| Type | FUNNEL ENTRY |
|---|---|
| ADDITIONAL INFORMATION | SIZE 1.11 INCH L X 0.46 INCH W BRAZED SEAM BARREL |
| APPROVAL | UL, CSA |
| STANDARD PACKAGE | 100 |
| COLOR | RED |
| INSULATION TYPE | VINYL INSULATED |
| Temperature Rating | 221 DEG F |
| STUD SIZE | 1/4 INCH |
| Minimum Conductor Size | 22 AWG |
| MAXIMUM CONDUCTOR SIZE | 18 AWG |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.