2. Connectors, Crimps & Terminals
  3. Crimps
  4. Compression Connectors 10 AWG & Smaller
  5. Disconnect Terminals
  6. D14-250-C
  • 
Disconnect Terminals - D14-250-C DISCONNECT FEMALE (PKG 100) - D14-250-C
PANDUITlogo
PANDUIT

D14-250-C DISCONNECT FEMALE (PKG 100)

Product code: 
PDTD14250C
Mfr Number: 
D14-250-C
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
Min: 100 EA , Multiple  100 EA
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
D14-250-C DISCONNECT FEMALE (PKG 100)


Technical Specifications



Technical Specifications

Disconnect Terminals
Mfrcode PAND
Mfr UNSPSC 39121447
Catalog Number D14-250-C
Mfr Fullname PANDUIT CORPORATION
Product Name NON-INSULATED FEMALE DISCONNECT
Pkg Weight .29
Pkg Type CT
Pkg Weight UOM LB
Pkg Qty 500
 
Pkg UOM EA
Additional Information DIMENSION 0.66 INCH LENGTH X 0.3 INCH WIDTH SLEEVED BARREL MATERIAL ELECTRO TIN PLATED BRASS
Approval UL, CSA
Standard Package 100
Insulation Type NON INSULATED
Tab Size 0.25 INCH X 0.032 INCH
Minimum Conductor Size 16 AWG
Maximum Conductor Size 14 AWG