2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Pvc Wiring Duct & Accessories
  5. G4X5LG6
  • 
Product videos
Product images
G4X5LG6 SLOT DUCT PVC 4x5x6' LG 6'
 Previous
 Next
Pvc Wiring Duct & Accessories - G4X5LG6 SLOT DUCT PVC 4x5x6' LG 6' - G4X5LG6
PANDUITlogo
PANDUIT

G4X5LG6 SLOT DUCT PVC 4x5x6' LG 6'

Product code: 
PDTG4X5LG6
Mfr Number: 
G4X5LG6
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
 FT

Min: 6 FT , Multiple  6 FT

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Cut Sheet
 Drawing
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Drawing

Product Details



Product Details

G4X5LG6 SLOT DUCT PVC 4x5x6' LG 6'
The G4X5LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct feature a wide slot/finger design that provides greater sidewall rigidity and is suitable with a range of wire bundle sizes. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. 4.0" x 5.0" (101.6 mm x 127.0 mm) and 6' (1.8 m) long. Cover sold separately. Color Light Gray.


Technical Specifications



Technical Specifications

Pvc Wiring Duct & Accessories
Mfrcode PAND
Catalog Number G4X5LG6
Mfr UNSPSC 39131712
Mfr Fullname PANDUIT CORPORATION
Product Name SLOTTED WIRING DUCT
Pkg Weight 5.16
Pkg Weight UOM LB
Pkg Type CT
Pkg Qty 60
Pkg UOM EA
Type SLOTTED, WIDE FINGER
Material PVC
Additional Information TEMPERATURE RATING 50 DEG C
 
Length 6 FT
Mounting 0.195 INCH X 0.5 INCH SLOT
Approval CSA
Width 4 INCH
Height 5 INCH
Standard Package 60 FT
Finish LIGHT GRAY
Length in Inch 72
Length in Ft 6
Width in Inch 4
Height in Inch 5
Cover Included 1