2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Non-metallic Surface Raceway
  5. 2- Piece Raceway
  6. PSL-CBL
  • 
Product videos
Product images
PSL-CBL LARGE CIRCUIT BREAK. LOCK
 Previous
 Next
2- Piece Raceway - PSL-CBL LARGE CIRCUIT BREAK. LOCK - PSL-CBL
PANDUITlogo
PANDUIT

PSL-CBL LARGE CIRCUIT BREAK. LOCK

Product code: 
PDTPSLCBL
Mfr Number: 
PSL-CBL
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
 Catalog Page
Technical Documents
 Back

Technical Documents

 Catalog Page

Product Details



Product Details

PSL-CBL LARGE CIRCUIT BREAK. LOCK
The PSL-CBL Large Handle Circuit Breaker Lockout quickly locks out large molded-case circuit breakers (such as 480/600V breakers) and is ideal for industrial and harsh applications. The compact, universal design fits a wide range of large handle circuit breakers. Accommodates breaker handle dimensions up to 0.80" thick x 3" wide (20.32 mm x 76.20 mm). Nylon. 3.75" x 2.24" (95.2 mm x 56.8 mm). Color Red. 1 per package.

Technical Specifications



Technical Specifications

2- Piece Raceway
Mfrcode PAND
Catalog Number PSL-CBL
Mfr Fullname PANDUIT CORPORATION
Product Name CIRCUIT BREAKER LOCKOUT
Pkg Weight .18
Pkg Weight UOM LB
Pkg Type CT
 
Pkg Qty 10
Pkg UOM EA
Material RUGGED STAINLESS STEEL/NYLON
Used On MOLDED CASE/ENCLOSED CIRCUIT BREAKER
Installation TOGGLE SET SCREW KNOB
Breaker Size 3 INCH W X 0.8 INCH THK
Breaker Voltage Rating 277 V 3 PHASE