2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Non-metallic Surface Raceway
  5. 1- Piece Raceway
  6. LDPH5EI6-A
  • 
Product videos
Product images
LDPH5EI6-A 2 PC POWER RACEWAY 6' EI IVY
 Previous
 Next
1- Piece Raceway - LDPH5EI6-A 2 PC POWER RACEWAY 6' EI IVY - LDPH5EI6-A
PANDUITlogo
PANDUIT

LDPH5EI6-A 2 PC POWER RACEWAY 6' EI IVY

Product code: 
PDTLDPH5EI6A
Mfr Number: 
LDPH5EI6-A
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
 FT

Min: 6 FT , Multiple  6 FT
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
LDPH5EI6-A 2 PC POWER RACEWAY 6' EI IVY
The LDPH5 power rated Surface Raceway is a two-piece latching raceway with cover suitable for applications up to 600 V. It features pre-punched mounting holes and factory-applied adhesive backing for fast mounting. It is 6 feet in length and is 1.02 inches wide by 0.55 inches deep. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It is Electric Ivory.


Technical Specifications



Technical Specifications

1- Piece Raceway
DESCRIPTION LDPH5EI6-A 2 PC POWER RACEWAY 6' EI IVY