2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Non-metallic Surface Raceway
  5. 1- Piece Raceway
  6. LD5IG10-A
  • 
Product videos
Product images
LD5IG10-A RACEWAY LV IG 1.01X.60
 Previous
 Next
1- Piece Raceway - LD5IG10-A RACEWAY LV IG 1.01X.60" 10' - LD5IG10-A
PANDUITlogo
PANDUIT

LD5IG10-A RACEWAY LV IG 1.01X.60" 10'

Product code: 
PDTLD5IG10A
Mfr Number: 
LD5IG10-A
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
 FT

Min: 1 FT , Multiple  1 FT
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
LD5IG10-A RACEWAY LV IG 1.01X.60" 10'
The LD5 Surface Raceway channel is a one-piece latching channel with integrated cover and is designed to route, protect, and conceal data, voice, and video cabling. It features a factory-applied adhesive backing for fast mounting. It is 10 ft in length and is 1.01 inches wide by 0.58 inches deep. . It meets TIA/EIA Standards, is UL Listed and Compliant. It is constructed of rigid PVC and is International Gray.

Technical Specifications



Technical Specifications

1- Piece Raceway
Mfrcode PAND
Mfr UNSPSC 39131709
Catalog Number LD5IG10-A
Mfr Fullname PANDUIT CORPORATION
Product Name SURFACE RACEWAY
Pkg Weight .94
Pkg Weight UOM LB
Pkg Type CT
Pkg Qty 200
Pkg UOM EA
Type ONE PIECE
Material PVC
 
Additional Information CROSS SECTIONAL AREA 0.38 SQ INCH
Length 10 FT
Cable Type COMMUNICATION, DATA, FIBER OPTIC, POWER, VIDEO, VOICE
Width 1.01 INCH
Height 0.6 INCH
Standard Package 200 FT
Finish LIGHT GRAY
Length in Inch 120
Length in Ft 10
Width in Inch 1.01
Height in Inch .6