2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Non-metallic Surface Raceway
  5. 1- Piece Raceway
  6. LD3WH8-A
  • 
Product videos
Product images
LD3WH8-A RACEWAY LV WH .77X.46
 Previous
 Next
1- Piece Raceway - LD3WH8-A RACEWAY LV WH .77X.46" 8' - LD3WH8-A
PANDUITlogo
PANDUIT

LD3WH8-A RACEWAY LV WH .77X.46" 8'

Product code: 
PDTLD3WH8A
Mfr Number: 
LD3WH8-A
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
 FT

Min: 1 FT , Multiple  1 FT
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
LD3WH8-A RACEWAY LV WH .77X.46" 8'
The LD3 Surface Raceway channel is a one-piece latching channel with integrated cover and is designed to route, protect, and conceal data, voice, and video cabling. It features a factory-applied adhesive backing for fast mounting. It is 8 feet in length and is 0.77 inches wide by 0.46 inches deep. . It meets TIA/EIA Standards, is UL Listed and Compliant. It is constructed of rigid PVC and is White.


Technical Specifications



Technical Specifications

1- Piece Raceway
Mfrcode PAND
Catalog Number LD3WH8-A
MFR UNSPSC 39131709
MFR FULLNAME PANDUIT CORPORATION
PRODUCT NAME SURFACE RACEWAY
PKG WEIGHT .44
PKG WEIGHT UOM LB
PKG TYPE CT
PKG QTY 160
PKG UOM EA
Type ONE PIECE
Material PVC
 
ADDITIONAL INFORMATION CROSS SECTIONAL AREA 0.21 SQ INCH
Length 8 FT
Cable Type COMMUNICATION, DATA, FIBER OPTIC, POWER, VIDEO, VOICE
Width 0.77 INCH
Height 0.46 INCH
STANDARD PACKAGE 160 FT
Finish WHITE
Length in Inch 96
Length in Ft 8
Width in Inch .77
Height in Inch .46