2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Non-metallic Surface Raceway
  5. 1- Piece Raceway
  6. LD3EI8-A
  • 
Product videos
Product images
LD3EI8-A RACEWAY LV EI .77X.46
 Previous
 Next
1- Piece Raceway - LD3EI8-A RACEWAY LV EI .77X.46" 8' - LD3EI8-A
PANDUITlogo
PANDUIT

LD3EI8-A RACEWAY LV EI .77X.46" 8'

Product code: 
PDTLD3EI8A
Mfr Number: 
LD3EI8-A
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
 FT

Min: 1 FT , Multiple  1 FT
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
LD3EI8-A RACEWAY LV EI .77X.46" 8'
The LD3 Surface Raceway channel is a one-piece latching channel with integrated cover and is designed to route, protect, and conceal data, voice, and video cabling. It features a factory-applied adhesive backing for fast mounting. It is 8 feet in length and is 0.77 inches wide by 0.46 inches deep. . It meets TIA/EIA Standards, is UL Listed and Compliant. It is constructed of rigid PVC and is Electric Ivory.


Technical Specifications



Technical Specifications

1- Piece Raceway
Mfrcode PAND
Catalog Number LD3EI8-A
MFR UNSPSC 39131709
PRODUCT NAME SURFACE RACEWAY
MFR FULLNAME PANDUIT CORPORATION
PKG TYPE CT
PKG WEIGHT .44
PKG WEIGHT UOM LB
PKG QTY 160
PKG UOM EA
Type ONE PIECE
Material PVC
 
ADDITIONAL INFORMATION CROSS SECTIONAL AREA 0.21 SQ INCH
Length 8 FT
Cable Type COMMUNICATION, DATA, FIBER OPTIC, POWER, VIDEO, VOICE
Width 0.77 INCH
Height 0.46 INCH
STANDARD PACKAGE 160 FT
Finish ELECTRICAL IVORY
Length in Inch 96
Length in Ft 8
Width in Inch .77
Height in Inch .46