2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Non-metallic Surface Raceway
  5. 1- Piece Raceway
  6. LD10IW8-A
  • 
Product videos
Product images
LD10IW8-A RACEWAY LV IW 1.51X.94
 Previous
 Next
1- Piece Raceway - LD10IW8-A RACEWAY LV IW 1.51X.94" 8' - LD10IW8-A
PANDUITlogo
PANDUIT

LD10IW8-A RACEWAY LV IW 1.51X.94" 8'

Product code: 
PDTLD10IW8A
Mfr Number: 
LD10IW8-A
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
 FT

Min: 1 FT , Multiple  1 FT
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
LD10IW8-A RACEWAY LV IW 1.51X.94" 8'
The LD10 Surface Raceway channel is a one-piece latching channel with integrated cover and is designed to route, protect, and conceal data, voice, and video cabling. It features a factory-applied adhesive backing for fast mounting. It is 8 feet in length and is 1.5 inches wide by 0.94 inches deep. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It is constructed of rigid PVC and is Off-White.


Technical Specifications



Technical Specifications

1- Piece Raceway
Mfrcode PAND
Catalog Number LD10IW8-A
MFR UNSPSC 39131709
MFR FULLNAME PANDUIT CORPORATION
PRODUCT NAME SURFACE RACEWAY
PKG WEIGHT UOM LB
PKG WEIGHT 1.24
PKG TYPE CT
PKG QTY 160
PKG UOM EA
Type ONE PIECE LATCHING SINGLE CHANNEL
Material PLASTIC
 
ADDITIONAL INFORMATION CROSS SECTIONAL AREA 1 SQ INCH
Length 8 FT
Cable Type DATA, VIDEO, VOICE
Width 1.51 INCH
Height 0.94 INCH
STANDARD PACKAGE 160 FT
Finish OFF WHITE
Length in Inch 96
Length in Ft 8
Width in Inch 1.51
Height in Inch .94
Back Type ADHESIVE