2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Non-metallic Surface Raceway
  5. 1- Piece Raceway
  6. LD10IG6-A
  • 
Product videos
Product images
LD10IG6-A RACEWAY LV IG 1.51X.94
 Previous
 Next
1- Piece Raceway - LD10IG6-A RACEWAY LV IG 1.51X.94" 6' - LD10IG6-A
PANDUITlogo
PANDUIT

LD10IG6-A RACEWAY LV IG 1.51X.94" 6'

Product code: 
PDTLD10IG6A
Mfr Number: 
LD10IG6-A
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
 FT

Min: 1 FT , Multiple  1 FT
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
LD10IG6-A RACEWAY LV IG 1.51X.94" 6'
The LD10 Surface Raceway channel is a one-piece latching channel with integrated cover and is designed to route, protect, and conceal data, voice, and video cabling. It features a factory-applied adhesive backing for fast mounting. It is 6 feet in length and is 1.5 inches wide by 0.94 inches deep. . It meets TIA/EIA Standards, is UL Listed and Compliant. It is constructed of rigid PVC and is International Gray.


Technical Specifications



Technical Specifications

1- Piece Raceway
Catalog Number LD10IG6-A
MFR UNSPSC 39131709
Mfrcode PAND
MFR FULLNAME PANDUIT CORPORATION
PRODUCT NAME SURFACE RACEWAY
PKG WEIGHT UOM LB
PKG WEIGHT .83
PKG TYPE CT
PKG QTY 120
PKG UOM EA
Type ONE PIECE LATCHING SINGLE CHANNEL
ADDITIONAL INFORMATION CROSS SECTIONAL AREA 1 SQ INCH
 
Length 6 FT
Cable Type DATA, VIDEO, VOICE
Width 1.51 INCH
Height 0.94 INCH
STANDARD PACKAGE 120 FT
Finish INTERNATIONAL GRAY
Length in Inch 72
Length in Ft 6
Width in Inch 1.51
Height in Inch .94
Back Type ADHESIVE