2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Non-metallic Surface Raceway
  5. 1- Piece Raceway
  6. G2X5LG6
  • 
Product videos
Product images
G2X5LG6 SLOT DUCT PVC 2x5x6' LG 6'
 Previous
 Next
1- Piece Raceway - G2X5LG6 SLOT DUCT PVC 2x5x6' LG 6' - G2X5LG6
PANDUITlogo
PANDUIT

G2X5LG6 SLOT DUCT PVC 2x5x6' LG 6'

Product code: 
PDTG2X5LG6
Mfr Number: 
G2X5LG6
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
 FT

Min: 6 FT , Multiple  6 FT

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Cut Sheet
Technical Documents
 Back

Technical Documents

 Cut Sheet

Product Details



Product Details

G2X5LG6 SLOT DUCT PVC 2x5x6' LG 6'
The G2X5LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct feature a wide slot/finger design that provides greater sidewall rigidity and is suitable with a range of wire bundle sizes. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. 2.0" x 5.0" (50.8 mm x 127.0 mm) and 6' (1.8 m) long. Cover sold separately. Color Light Gray.


Technical Specifications



Technical Specifications

1- Piece Raceway
Mfrcode PAND
Catalog Number G2X5LG6
Mfr UNSPSC 39131712
Mfr Fullname PANDUIT CORPORATION
Product Name SLOTTED WIRING DUCT
Pkg Weight 3.92
Pkg Weight UOM LB
Pkg Type CT
Pkg Qty 60
Pkg UOM EA
Type SLOTTED, WIDE FINGER
Material PVC
Additional Information TEMPERATURE RATING 50 DEG C
 
Length 6 FT
Mounting 0.195 INCH X 0.5 INCH SLOT
Approval CSA
Width 2 INCH
Height 5 INCH
Standard Package 60 FT
Finish LIGHT GRAY
Length in Inch 72
Length in Ft 6
Width in Inch 2
Height in Inch 5
Cover Included 0