NEMA 4/4X/12 | |
| Mfrcode | HOFF |
|---|---|
| Catalog Number | Q4PBPCD |
| MFR UNSPSC | 39121326 |
| PRODUCT NAME | PUSH BUTTON ENCLOSURE |
| PKG WEIGHT | 1 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | PK |
| PKG UOM | EA |
| Material | POLYCARBONATE |
| ADDITIONAL INFORMATION | APPLICABLE STANDARD IEC 60529 COVER TYPE FOAMED GASKETED SCREW ON ENVIRONMENTAL CONDITIONS CORROSIVE, DUST, WET PANEL FINISH ZINC PLATED PANEL MATERIAL STEEL |
| Width | 4.45 INCH |
| Height | 7.6 INCH |
|---|---|
| COLOR | RAL 7035 LIGHT GRAY |
| Enclosure | NEMA 4/4X/12, IP67 |
| Width in Inch | 4.45 |
| DEPTH | 3.11 INCH |
| Height in Inch | 7.6 |
| Height in Mm | 193.04 |
| Number of Device Holes | 4 |
| Device Hole Location | 2-ROW VERTICAL |
| Device Hole Size | 1.2 INCH DIA |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.