NEMA 4/4X/12 Stainless Steel | |
| Mfrcode | HOFF |
|---|---|
| Catalog Number | LWC302515SS |
| MFR UNSPSC | 39121301 |
| PRODUCT NAME | METALLIC ENCLOSURE |
| PKG WEIGHT | 9.74 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | PK |
| PKG UOM | EA |
| Type | ONE DOOR |
| Material | 304 STAINLESS STEEL |
| ADDITIONAL INFORMATION | APPLICABLE STANDARD IEC 60529, VDE APPLICATION ELECTRICAL AND ELECTRONIC COMPONENT ENVIRONMENTAL CONDITIONS DIRT, DUST, OIL, OTHER CONTAMINANT, WATER INCLUSION GROUND STUD, WINDOW |
| MOUNTING | WALL |
| Width | 250 MM |
|---|---|
| Height | 300 MM |
| Enclosure | NEMA 4/4X/12, IP55/66 |
| Finish | SMOOTH BRUSHED BODY, SMOOTH BRUSHED COVER |
| Width in Inch | 9.84252 |
| DEPTH | 150 MM |
| Height in Inch | 11.811 |
| Material Specification | 16 GAUGE |
| COVER TYPE | HINGED WITH REMOVABLE PIN, FOAM GASKETED, QUARTERTURN LATCH |
| Height in Mm | 300 |
| Back Panel | L-P3025 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.