Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
Loading promotions. Please wait
Loading promotions. Please wait
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA , Multiple 1 EA
NEMA 4/4X/12 Stainless Steel | |
| MFR UNSPSC | 39121301 |
|---|---|
| Mfrcode | HOFF |
| Catalog Number | A74H7224SS6LP3PT |
| PRODUCT NAME | METALLIC ENCLOSURE |
| PKG QTY | 1 |
| PKG WEIGHT UOM | LB |
| PKG WEIGHT | 760 |
| PKG TYPE | PK |
| PKG UOM | EA |
| Type | TWO DOOR |
| Material | 316L STAINLESS STEEL |
| ADDITIONAL INFORMATION | INCLUDES HIGH IMPACT THERMO PLASTIC DATA POCKET CENTER POST |
| MOUNTING | FLOOR |
| Width | 72.06 INCH |
| Height | 74.06 INCH |
|---|---|
| Width in Mm | 1830.324 |
| Finish | #4 BRUSHED FRONT/SIDE/TOP/BACK |
| Width in Inch | 72.06 |
| DEPTH | 24.06 INCH |
| DEPTH IN INCH | 24.06 |
| Mounting Hardware | BOLTED 12 INCH H STAINLESS STEEL STANDS, COLLAR STUD |
| Height in Inch | 74.06 |
| Material Specification | 12 GAUGE BODY, 12/10 GAUGE BACK |
| Door Type | TWO DOOR SINGLE ACCESS |
| Depth in Mm | 611.124 |
| Height in Mm | 1881.124 |
| Back Panel | A72P72 |
| Door Mounting | CONTINUOUS HINGED, HEAVY DUTY 3 POINT LATCH, PADLOCKABLE HANDLE, SEAMLESS FOAM GASKETED |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.