At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!
Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
Loading promotions. Please wait
Loading promotions. Please wait
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
Min: 1 EA , Multiple 1 EA
NEMA 4/12 | |
Mfrcode | HOFF |
---|---|
Catalog Number | CSD302410W |
Product Name | METALLIC ENCLOSURE |
Mfr UNSPSC | 39121301 |
Pkg Weight | 50 |
Pkg Weight UOM | LB |
Pkg Type | PK |
Pkg Qty | 1 |
Pkg UOM | EA |
Type | ONE DOOR |
Material | STEEL |
Additional Information | APPLICABLE STANDARD IEC 60529, VDE APPLICATION ELECTRICAL AND ELECTRONIC COMPONENT ENVIRONMENTAL CONDITIONS CONTAMINANT, DIRT, DUST, HARSH, OIL, WATER INCLUSION (2) QUARTERTURN LATCH |
Mounting | WALL |
Width | 24 INCH |
---|---|
Height | 30 INCH |
Color | ANSI 61 GRAY |
Enclosure | NEMA 4/12, IP66 |
Finish | POLYESTER POWDER COATED OVER PHOSPHATIZED SURFACE |
Width in Inch | 24 |
Depth | 10 INCH |
Height in Inch | 30 |
Material Specification | 16 GAUGE BODY, 14 GAUGE DOOR |
Cover Type | HIDDEN HINGE WITH REMOVABLE PIN, FOAM GASKETED, QUARTERTURN LATCH |
Height in Mm | 762 |
Back Panel | C-P3024 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.