NEMA 4/12 | |
| Mfrcode | HOFF |
|---|---|
| Mfr UNSPSC | 39121301 |
| Catalog Number | CSD242420W |
| Product Name | METALLIC ENCLOSURE |
| Pkg Weight UOM | LB |
| Pkg Weight | 71.15 |
| Pkg Type | PK |
| Pkg UOM | EA |
| Type | ONE DOOR |
| Material | STEEL |
| Additional Information | APPLICABLE STANDARD IEC 60529, VDE APPLICATION ELECTRICAL AND ELECTRONIC COMPONENT ENVIRONMENTAL CONDITIONS CONTAMINANT, DIRT, DUST, HARSH, OIL, WATER INCLUSION (2) QUARTERTURN LATCH |
| Mounting | WALL |
| Width | 24 INCH |
|---|---|
| Height | 24 INCH |
| Color | ANSI 61 GRAY |
| Enclosure | NEMA 4/12, IP66 |
| Finish | POLYESTER POWDER COATED OVER PHOSPHATIZED SURFACE |
| Width in Inch | 24 |
| Depth | 20 INCH |
| Height in Inch | 24 |
| Material Specification | 14 GAUGE |
| Cover Type | HIDDEN HINGE WITH REMOVABLE PIN, FOAM GASKETED, QUARTERTURN LATCH |
| Height in Mm | 609.6 |
| Back Panel | C-P2424 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.