NEMA 4/12 | |
| Mfrcode | HOFF |
|---|---|
| Catalog Number | CSD161210W |
| MFR UNSPSC | 39121301 |
| PRODUCT NAME | METALLIC ENCLOSURE |
| PKG WEIGHT | 20 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | PK |
| PKG QTY | 1 |
| PKG UOM | EA |
| Type | ONE DOOR |
| Material | STEEL |
| ADDITIONAL INFORMATION | APPLICABLE STANDARD IEC 60529, VDE APPLICATION ELECTRICAL AND ELECTRONIC COMPONENT ENVIRONMENTAL CONDITIONS CONTAMINANT, DIRT, DUST, HARSH, OIL, WATER INCLUSION (1) QUARTERTURN LATCH |
| MOUNTING | WALL |
| Width | 12 INCH |
|---|---|
| Height | 16 INCH |
| COLOR | ANSI 61 GRAY |
| Enclosure | NEMA 4/12, IP66 |
| Finish | POLYESTER POWDER COATED OVER PHOSPHATIZED SURFACE |
| Width in Inch | 12 |
| DEPTH | 10 INCH |
| Height in Inch | 16 |
| Material Specification | 16 GAUGE |
| COVER TYPE | HIDDEN HINGE WITH REMOVABLE PIN, FOAM GASKETED, QUARTERTURN LATCH |
| Height in Mm | 406.4 |
| Back Panel | C-P1612 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.