Cookie Preferences
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
  2. Boxes & Enclosures
  3. Industrial Metallic
  4. NEMA Enclosures
  5. NEMA 3/3R/4/4X/12/18
  6. ECL505020CH
  • 
NEMA 3/3R/4/4X/12/18 - ECL505020CH COMLINE ENCLOSURE  CON(37989 - ECL505020CH
NVENT HOFFMAN

ECL505020CH COMLINE ENCLOSURE CON(37989

Product code: 
HOFECL505020CH
Mfr Number: 
ECL505020CH
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
ECL505020CH COMLINE ENCLOSURE CON(37989


Technical Specifications



Technical Specifications

NEMA 3/3R/4/4X/12/18
Mfrcode HOFF
Catalog Number ECL505020CH
PRODUCT NAME ENCLOSURE
MFR UNSPSC 39121301
PKG WEIGHT 18
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 1
PKG UOM EA
Type ONE DOOR
Material ALUMINUM
ADDITIONAL INFORMATION APPLICABLE STANDARD IEC 60529 APPLICATION DATACOM, ELECTRICAL COMPONENT, INDUSTRIAL, PETROCHEMICAL PLANT, SEWAGE PLANT, TELECOM INCLUSION GROUND STUD
MOUNTING WALL
 
Width 500 MM
Height 500 MM
COLOR RAL 7035 LIGHT GRAY
Enclosure NEMA 3/3R/4/4X/12, IP66
Finish TEXTURED
Width in Inch 19.685
DEPTH 200 MM
Height in Inch 19.685
Material Specification 0.08 INCH COVER, GR 5052-H32
COVER TYPE HEAVY DUTY CONTINUOUS HINGE, 1 POINT LATCH, FOAM GASKETED
Service Type INDOOR/OUTDOOR
Height in Mm 500
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
Cookie Preferences

Rexel Atlantic and its partners use cookies and similar technologies on this site. Some cookies are essential for the site to function and do not require your consent. Others are optional and require your consent.

For more information, please read our Privacy Policy.